Shop All Demolition Hammer Accessories
Westward
Scaling Chisel, SDS Max, L12 In., W 1.5 In.
Mfr # 22UV16
Zoro # G7605351
$8.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type SDS Max
- Overall Length (In.) 12 in
- Shank Size (In.) 23/32 in
- Shank Length (In.) 4 1/2 in
- Length (In.) 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Westward
- MFR # 22UV16
- Zoro # G7605351
- UPC # 190735773444
- Country of Origin China
- Category Demolition Hammer Accessories
Dimensions
Overall Length (In.) | 12 in |
Shank Size (In.) | 23/32 in |
Shank Length (In.) | 4 1/2 in |
Length (In.) | 12 in |
Blade Width (In.) | 1 1/2 in |
Overall Length | 12 in |
Shank Length | 4 1/2 in |
Shank Diameter | 23/32 in |
Head Width | 1 1/2 in |
Drill Bit Size | 1 1/2 in |
Description
Chisel Bit, Chisel Type Scaling Chisel, Shank Type - Machining SDS Max, Shank Diameter 23/32 in, Shank Length 4 1/2 in, Measurement System Fractional Inch, Head Width 1 1/2 in, Overall Length 12 in, Chisel Collar Shape Flat, For Tool Type Rotary Drill
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOLDBLATT INDUSTRIES Hand SanderSoft Handle (G05023)
- IRWIN 10" L 1-1/2" Cap. Cast Iron Cst Irn Pipe Wrench W/1-1/2" Jaw Cap, 10" (274101)
- RIDGID Dies, 12R 2" Npsm (37985)
- STARRETT Electronic Depth Gage, 6 In, 2 3/4 In Base (3753A-6/150)
- WESTWARD Ground Rod Driver, SDS Max, 10 In. L (22UV20)
- WESTWARD Floor Scraper, SDS Max, L 25 In., W 6 In. (22UV21)
- WESTWARD Scaling Chisel, SDS Max, L 12 In., W 3 In. (22UV18)
- WESTWARD Flat Chisel, SDS Max, L 18 In., W 1 In. (22UV15)
- WESTWARD Scaling Chisel, 3/4 Hex, L 12 In., W 3 In. (22UU94)
- WESTWARD Bull Point Chisel, SDS Max, L 18 In. (22UV10)
- BOSCH Cord, For Use With Mfr. Model Number: 11220EVS (1604460092)
- Westward Rotary and Demolition Hammers