Shop All Pneumatic Parts
Westward
Sanding Backing Pad, 3 In
Mfr # PN5ZL19012G
Zoro # G2847050
$10.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With Mfr. Model Number 5ZL19
- Fits Brand Westward
- Product Type Disc Pad
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Westward
- MFR # PN5ZL19012G
- Zoro # G2847050
- UPC # 190735790656
- Country of Origin Taiwan, Province of China
- Category Pneumatic Parts
Details
Item | Disc Pad |
For Use With Mfr. Model Number | 5ZL19 |
Fits Brand | Westward |
Product Type | Disc Pad |
Description
Disc Pad, Product Type Disc Pad
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPCO Flexible Mounting Bracket (MB554)
- CLIMAX METAL PRODUCTS M1C-07 Metric One-Piece Clamping Collar (M1C-07)
- ZORO SELECT 1/2" to 1-15/16" Quick Detachable Bushed Bore 4 Groove 4.95 in OD (464B)
- CORROSIONX 6 Oz. Corrosion Inhibitor, CorrosionX® (90101)
- WESTWARD Ratchet Yoke (TT15023G)
- WESTWARD Chuck Spindle (TTRL81203G)
- WESTWARD Wheel (PN10D231036G)
- WESTWARD Lock Nut (PN5ZL19001G)
- WESTWARD Planet Gear Plate (TTRL60424G)
- WESTWARD Case Gear (TT27024G)
- FESTO Connecting Cable NEBC-D12G4-ES-1-S-R3G4-ET (NEBC-D12G4-ES-1-S-R3G4-ET)
- Westward Pneumatic Parts