Shop All Machine Guards
This Product is Discontinued
Westward
Safety Shield, For 2MZY5 Lathe Guard (Discontinued)
Mfr # 2MZZ6
Zoro # G1658316
Free Shipping & Returns
This Product is Discontinued
Key Features
- For Use With 2MZY5
- Length 24"
- Width 8"
- Features Safe Guard
- Height 12"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Westward
- MFR # 2MZZ6
- Zoro # G1658316
- UPC # 190735800621
- Country of Origin China
- Category Machine Guards
Dimensions
Length | 24" |
Width | 8" |
Height | 12" |
Overall Height | 12 in |
Overall Width | 8 in |
Overall Length | 24 in |
Details
Item | Machine Shield |
For Use With | 2MZY5 |
Features | Safe Guard |
Melting Temp. Range (F) | 482~590 |
Shield Type | Cutting-Point Shield |
Application | Indoor |
Hardware Required | Yes |
Shield Material | Lexan |
Compatible with Product Type | Lathe |
Guard Type | Lathe Guard |
Max. Operating Temperature | 240 Degrees F |
Hardware Included | No |
Min. Operating Temperature | -40 Degrees F |
Guard Material | Lexan |
Description
Machine Shield, Indoor, Overall Length 24 in, Overall Width 8 in, Max. Operating Temperature 240 Degrees F, Overall Height 12 in, Shield Type Cutting-Point Shield, Shield Material Lexan, Guard Type Lathe Guard, Guard Material Lexan, Compatible with Product Type Lathe
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.