Shop All Machine Guards
This Product is Discontinued
Westward
Safety Shield, C Clamp, 8 x 10 In, 1/8 T (Discontinued)
Mfr # 2MZX2
Zoro # G1815922
Free Shipping & Returns
This Product is Discontinued
Key Features
- For Use With C-Clamp
- Length 10"
- Width 8"
- Thickness 1/8"
- Features Safe Guard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 2MZX2
- Zoro # G1815922
- UPC # 190735800515
- Country of Origin China
- Category Machine Guards
Dimensions
Length | 10" |
Width | 8" |
Overall Width | 10 in |
Overall Length | 8 in |
Details
Item | Machine Shield |
For Use With | C-Clamp |
Thickness | 1/8" |
Features | Safe Guard |
Includes | C Clamp |
Melting Temp. Range (F) | 482~590 |
Hardware Included | Yes |
Shield Type | Safety Shield |
Guard Type | Machine Guard |
Hardware Required | No |
Max. Operating Temperature | 240 Degrees F |
Compatible with Product Type | Grinder |
Shield Material | Lexan |
Guard Material | Lexan |
Application | Indoor |
Min. Operating Temperature | -40 Degrees F |
Description
Machine Shield, Indoor, Overall Length 8 in, Overall Width 10 in, Max. Operating Temperature 240 Degrees F, Shield Type Safety Shield, Shield Material Lexan, Guard Type Machine Guard, Guard Material Lexan, Compatible with Product Type Grinder
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.