Shop All Machine Guards
This Product is Discontinued
Westward
Safety Shield, C Clamp, 6 x 8 In, 3/16 T (Discontinued)
Mfr # 2MZW9
Zoro # G0856904
Free Shipping & Returns
This Product is Discontinued
Key Features
- For Use With C-Clamp
- Length 8"
- Width 6"
- Thickness 3/16"
- Features Safe Guard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 2MZW9
- Zoro # G0856904
- UPC # 190735800508
- Country of Origin China
- Category Machine Guards
Dimensions
Length | 8" |
Width | 6" |
Overall Width | 8 in |
Overall Length | 6 in |
Details
Item | Machine Shield |
For Use With | C-Clamp |
Thickness | 3/16" |
Features | Safe Guard |
Includes | C Clamp |
Melting Temp. Range (F) | 482~590 |
Guard Material | Lexan |
Shield Type | Safety Shield |
Hardware Required | No |
Shield Material | Lexan |
Hardware Included | Yes |
Compatible with Product Type | Grinder |
Application | Indoor |
Min. Operating Temperature | -40 Degrees F |
Guard Type | Machine Guard |
Max. Operating Temperature | 240 Degrees F |
Description
Machine Shield, Indoor, Overall Length 6 in, Overall Width 8 in, Max. Operating Temperature 240 Degrees F, Shield Type Safety Shield, Shield Material Lexan, Guard Type Machine Guard, Guard Material Lexan, Compatible with Product Type Grinder
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.