Shop All Machine Guards
This Product is Discontinued
Westward
Safety Shield, C Clamp, 10 x 12 In, 3/16 T (Discontinued)
Mfr # 2MZW5
Zoro # G2675181
Free Shipping & Returns
This Product is Discontinued
Key Features
- For Use With C-Clamp
- Length 12"
- Width 10"
- Thickness 3/16"
- Melting Temp. Range (F) 482~590
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 2MZW5
- Zoro # G2675181
- UPC # 190735800485
- Country of Origin China
- Category Machine Guards
Dimensions
Length | 12" |
Width | 10" |
Overall Length | 10 in |
Overall Width | 12 in |
Details
Item | Machine Shield |
For Use With | C-Clamp |
Thickness | 3/16" |
Melting Temp. Range (F) | 482~590 |
Includes | C Clamp |
Features | Safe Guard |
Guard Type | Machine Guard |
Application | Indoor |
Min. Operating Temperature | -40 Degrees F |
Shield Type | Safety Shield |
Hardware Included | Yes |
Max. Operating Temperature | 240 Degrees F |
Compatible with Product Type | Grinder |
Shield Material | Lexan |
Hardware Required | No |
Guard Material | Lexan |
Description
Machine Shield, Indoor, Overall Length 10 in, Overall Width 12 in, Max. Operating Temperature 240 Degrees F, Shield Type Safety Shield, Shield Material Lexan, Guard Type Machine Guard, Guard Material Lexan, Compatible with Product Type Grinder
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.