Shop All Utility Knives
Westward
Safety Recessed 5 3/8 in L, 10 PK
Mfr # 39CE80
Zoro # G2004226
$22.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Operation Fixed Blade
- Handle Type Straight
- Left/Right Hand Right Handed
- Tether Capable Tether Capable
- Overall Thickness 0.027 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Westward
- MFR # 39CE80
- Zoro # G2004226
- UPC # 190735821367
- Country of Origin Taiwan, Province of China
- Category Utility Knives
Dimensions
Overall Length | 5 3/8 in |
Overall Width | 1 1/4 in |
Description
Safety Cutter, Antimicrobial No, Application Multipurpose, Blade Material Stainless Steel, Disposable Yes, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIDIA Pipe Tap, 1/8"-27, Taper, 4 Flutes, NPT (16246)
- WESTWARD Straight Rtr Bit Carbide Tipped, 1/4 In (16Y555)
- GEARWRENCH 3/4" to 2" Adjustable Pin Black Oxide Spanner Wrench 1/8" Pin (81860)
- VESSEL Precision Bit Wing-Shank 4mm, H1.5, PK10 (D73H1522060)
- WESTWARD Safety Recessed 5 3/8 in L, 10 PK (39CE82)
- WESTWARD Safety Recessed 5 3/8 in L, 10 PK (39CE84)
- WESTWARD Safety Recessed 5 3/8 in L, 10 PK (39CE83)
- WESTWARD Snap-Off 6 in L, 10 PK (1CNZ1)
- WESTWARD Utility Knife Utility, 6 1/2 in L (31XN02)
- WESTWARD Folding Retractable Clip-Point Utility Knife, Aluminum (1YJD6)
- PACIFIC HANDY CUTTER Safety Knife Rounded Safety Blade, 6 in L (S4SR)
- Westward Utility Knives