Shop All Machine Guards
Westward
Safety Enclosure Extension Hinge
Mfr # 2NAA3
Zoro # G1976292
product price: $12.55
/ea
$12.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 2MZZ8 AND 2NAA1 To Connect 2 Or More Safety Enclosure Expansion Sets Together
- Width 9/16"
- Thickness 1/4"
- Height 68-1/2"
- Melting Temp. Range (F) 482~590
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 2NAA3
- Zoro # G1976292
- UPC # 190735800652
- Country of Origin China
- Category Machine Guards
Dimensions
Width | 9/16" |
Height | 68-1/2" |
Overall Width | 1/4 in |
Details
Item | Flexible Safety Enclosure Hinge |
For Use With | 2MZZ8 AND 2NAA1 To Connect 2 Or More Safety Enclosure Expansion Sets Together |
Thickness | 1/4" |
Melting Temp. Range (F) | 482~590 |
Description
Flexible Safety Enclosure Hinge, Overall Width 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKB Black Protective Case, 45"L x 30"W x 24"D (3R4530-24B-L)
- SUPERIOR PARTS Aftermarket O-Ring 50.47x2.6 Fits Max CN55, CN601J (CN55A2-15) (SP HH11156)
- SIMONDS Needle File Set, 6-1/4in.L, Swiss, Natural (83551000)
- BOSCH NailKiller Auger, 3/4In x 17In (NKLB12)
- REPAR Safety Shield, 25-19/32 in.Lx9-29/64 in.W (TF-650H240)
- REPAR Safety Guard, 5-33/64 in. Lx7 in. W (MO-2-L-CM-VT)
- REPAR Safety Guard, 9-29/64 in. Hx7-7/8 in. W (TR-3B-200H240)
- GLOBAL INDUSTRIAL Machine Wire Guard Panel, 9'W, Black (800490BK)
- REPAR Safety Guard, 7-7/8 in. Hx4-47/64 in. W (TR-1-CM)
- FERNDALE MACHINERY Lead/Feed Screw Guard, 24 in. L (IR-COIL-24)
- GLOBAL INDUSTRIAL Removable Steel Rack Guard 9inH X 48in L (238803)
- Westward Machine Guards