Shop All Hex Keys
Westward
SAE Plain Hex Key, 5/64" Tip Size, 1 57/64 in Long, 5/16 in Short
Mfr # 54TU49
Zoro # G5926072
product price: $0.31
/ea
$0.31
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arm Length 1 57/64 in
- Blade Material Alloy steel
- Finish Black Oxide
- Handle Length 1 57/64 in
- Handle Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Arm Length | 1 57/64 in |
Handle Length | 1 57/64 in |
Tip Size | 5/64" |
Length Family | Short |
Short Arm Length | 5/16 in |
Long Arm Length | 1 57/64 in |
Short-Arm-Length | 5/16" |
Handle-Length | 1-57/64" |
Long-Arm-Length | 1-57/64" |
Arm-Length | 1-57/64" |
Description
Hex Key, Tip Size 5/64 in, Long Arm Length 1 57/64 in, Short Arm Length 5/16 in, Black Oxide, Length Family Short, Hex, Number of Tips 2, Non-Sparking No, Non-Magnetic No, Tether Ready No, Corrosion Resistant No, Insulated No, SAE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORSE Band Saw Blade, 14 ft. 6" L, 1" W, 8/12 TPI, 0.035" Thick, Bimetal, M42 Series (ZWEG083C812M42-14' 6)
- ZORO SELECT Ball Lock Pin, Button Handle, 6" Grip L (LBR-152)
- MILWAUKEE TOOL 2-1/2" Quick Change Sheet Metal Carbide Cutter (49-57-8339)
- DRILL AMERICA 33/64" HSS Straight Shank Straight Flute Chucking Reamer (DWRR33/64)
- WESTWARD SAE Plain Hex Key, 1/4" Tip Size, 3 17/64 in Long, 1/4 in Short (54TU41)
- WESTWARD SAE Plain Hex Key, 3/8" Tip Size, 4 1/4 in Long, 3/8 in Short (54TU46)
- WESTWARD SAE Plain Hex Key, 1/2" Tip Size, 5 15/64 in Long, 1/2 in Short (54TU40)
- WESTWARD Metric Plain Ball Hex Key, 3 mm Tip Size, 3 7/8 in Long, 3 mm Short, 10 PK (40WY95)
- WESTWARD Metric Plain Ball Hex Key, 6 mm Tip Size, 5 27/64 in Long, 6 mm Short, 10 PK (40WY98)
- WESTWARD Plain L Key, 7/16 in Tip Size, 7 31/64 in Long, 7/16 in Short (54TU66)
- EKLIND Ergonomic T40 Tip Size, 6 in Long (68640)
- Westward Hex Keys & Hex Key Sets