Shop All Hex Keys
Westward
SAE Plain Hex Key, 5/32" Tip Size, 4 1/8 in Long, 5/32 in Short
Mfr # 54TU63
Zoro # G4572570
product price: $0.48
/ea
$0.48
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arm Length 4 1/8 in
- Blade Material Alloy steel
- Finish Black Oxide
- Handle Length 4 1/8 in
- Handle Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Arm Length | 4 1/8 in |
Handle Length | 4 1/8 in |
Tip Size | 5/32" |
Long Arm Length | 4 1/8 in |
Length Family | Long |
Short Arm Length | 5/32 in |
Short-Arm-Length | 5/32" |
Arm-Length | 4-1/8" |
Long-Arm-Length | 4-1/8" |
Handle-Length | 4-1/8" |
Description
The Westward 54TU63 SAE Plain Hex Key is the perfect tool for tightening and loosening hex nuts and bolts. It features a black oxide finish, which protects against corrosion. The hex key has an alloy steel blade that is resistant to rusting. It also has a plain handle with an alloy steel body, providing both durability and strength. With its 5/32" tip size, this hex key is compatible with most types of fasteners. This hex key comes in at 4 1/8 in long and 5/32 in short, making it ideal for hard to reach areas where your hands can't fit comfortably. The Westward Hex Key is the reliable tool you need when working on projects around the house or out in the field.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BON TOOL Bon 84-567 Sledge Hammer, 2 Lb, 16" Wood Handle (84-567)
- ERGODYNE Tool Duffel Bag, Duffel Bag, Black, 600D Durable Polyester, Water-Resistant Backing, 3 Pockets (GB5020MP)
- MELIN TOOL CO Carbide GP End Mill Ball 3/16"X5/8 (AMG-606-B)
- SUMITOMO Milling Insert, ACP300 Grade, Carbide (WDMT1406ZDTR-H-ACP300)
- WESTWARD SAE Plain Hex Key, 1/16" Tip Size, 2 63/64 in Long, 1/16 in Short (54TU54)
- WESTWARD SAE Plain Hex Key, 3/4" Tip Size, 11 7/32 in Long, 3/4 in Short (54TU60)
- WESTWARD SAE Plain Hex Key, 1/8" Tip Size, 3 47/64 in Long, 1/8 in Short (54TU57)
- WESTWARD Metric Plain Ball Hex Key, 2 mm Tip Size, 3 13/64 in Long, 19/32 in Short, 10 PK (40WY88)
- WESTWARD Metric Plain Hex Key, 12 mm Tip Size, 4 27/32 in Long, 12 mm Short (54TU73)
- WESTWARD Metric Plain Hex Key, 8 mm Tip Size, 3 57/64 in Long, 8 mm Short (54TU82)
- BETA 96TINOX 5/16-T-Handle Hex Key Wrench (000961869)
- Westward Wrenches