Shop All Hex Keys
Westward
SAE Plain Hex Key, 3/8" Tip Size, 4 1/4 in Long, 3/8 in Short
Mfr # 54TU46
Zoro # G5632818
original price:
$1.25
12% off
new price: $1.09
/ea
$1.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arm Length 4 1/4 in
- Blade Material Alloy steel
- Finish Black Oxide
- Handle Length 4 1/4 in
- Handle Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Arm Length | 4 1/4 in |
Handle Length | 4 1/4 in |
Tip Size | 3/8" |
Length Family | Short |
Short Arm Length | 3/8 in |
Long Arm Length | 4 1/4 in |
Handle-Length | 4-1/4" |
Long-Arm-Length | 4-1/4" |
Arm-Length | 4-1/4" |
Short-Arm-Length | 3/8" |
Description
Hex Key, Tip Size 3/8 in, Long Arm Length 4 1/4 in, Short Arm Length 3/8 in, Black Oxide, Length Family Short, Hex, Number of Tips 2, Non-Sparking No, Non-Magnetic No, Tether Ready No, Corrosion Resistant No, Insulated No, SAE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN 4 in Irwin Vise-Grip Knurled Thumb Screw Plain Grip Locking Plier (4LN)
- BESSEY 10 in Bar Clamp, Steel Handle and 5 1/2 in Throat Depth (1800L-12)
- KLEIN TOOLS 7 3/4 in Curved Wire Stripper (K1412)
- HHIP 1/2-1-3/4" Indexable 82 Degree Countersink & Chamfer Tool (2001-0038)
- WESTWARD SAE Plain Hex Key, 3/32" Tip Size, 2 3/32 in Long, 3/32 in Short (54TU44)
- WESTWARD SAE Plain Hex Key, 7/32" Tip Size, 2 63/64 in Long, 7/32 in Short (54TU52)
- WESTWARD SAE Plain Hex Key, 1/2" Tip Size, 5 15/64 in Long, 1/2 in Short (54TU40)
- WESTWARD SAE Plain Hex Key, 5/64" Tip Size, 1 57/64 in Long, 5/16 in Short (54TU49)
- WESTWARD Metric Plain Ball Hex Key, 6 mm Tip Size, 5 27/64 in Long, 6 mm Short, 10 PK (40WY98)
- WESTWARD Metric L-Shape Hex Key, 4 mm Tip Size (ESSHK04M)
- SUBURBAN BOLT AND SUPPLY 3/8 SHORT ARM HEX KEY (A05402400SA)
- Westward Hex Keys & Hex Key Sets