Shop All Hex Keys
Westward
SAE Plain Hex Key, 3/32" Tip Size, 2 3/32 in Long, 3/32 in Short
Mfr # 54TU44
Zoro # G5569608
$0.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arm Length 2 3/32 in
- Blade Material Alloy steel
- Finish Black Oxide
- Handle Length 2 3/32 in
- Handle Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Arm Length | 2 3/32 in |
Handle Length | 2 3/32 in |
Tip Size | 3/32" |
Short Arm Length | 3/32 in |
Long Arm Length | 2 3/32 in |
Length Family | Short |
Arm-Length | 2-3/32" |
Short-Arm-Length | 3/32" |
Long-Arm-Length | 2-3/32" |
Handle-Length | 2-3/32" |
Description
Hex Key, Tip Size 3/32 in, Long Arm Length 2 3/32 in, Short Arm Length 3/32 in, Black Oxide, Length Family Short, Hex, Number of Tips 2, Non-Sparking No, Non-Magnetic No, Tether Ready No, Corrosion Resistant No, Insulated No, SAE
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOWLER 0-12" White Machinist Grade Dial Caliper (520087120)
- LEATHERMAN Multi-Tool Knife, SS, 12 Tools (832878)
- BURNDY Type W Crimping Die, 4 AWG (W162)
- WESTWARD Mortising Rtr Bit Carbide Tipped, 1/2 In (16Y563)
- WESTWARD SAE Plain Hex Key, 5/16" Tip Size, 3 47/64 in Long, 5/16 in Short (54TU47)
- WESTWARD SAE Plain Hex Key, 1/2" Tip Size, 5 15/64 in Long, 1/2 in Short (54TU40)
- WESTWARD SAE Plain Hex Key, 1/8" Tip Size, 2 15/64 in Long, 1/8 in Short (54TU42)
- WESTWARD Metric Plain Hex Key, 14 mm Tip Size, 5 7/16 in Long, 14 mm Short (54TU74)
- WESTWARD Metric L-Shape Hex Key, 4 mm Tip Size (ESSHK04M)
- WESTWARD SAE Plain Hex Key, 3/8" Tip Size, 4 1/4 in Long, 3/8 in Short (54TU46)
- EAZYPOWER Hex Key Bit, 7/32" (79253/B)
- Westward Hex Keys & Hex Key Sets