Shop All Hex Keys
Westward
SAE Plain Hex Key, 1/2" Tip Size, 8 15/16 in Long, 1/2 in Short
Mfr # 54TU55
Zoro # G5600347
product price: $3.99
/ea
$3.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arm Length 8 15/16 in
- Blade Material Alloy steel
- Finish Black Oxide
- Handle Length 8 15/16 in
- Handle Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Arm Length | 8 15/16 in |
Handle Length | 8 15/16 in |
Tip Size | 1/2" |
Long Arm Length | 8 15/16 in |
Length Family | Long |
Short Arm Length | 1/2 in |
Long-Arm-Length | 8-15/16" |
Short-Arm-Length | 1/2" |
Arm-Length | 8-15/16" |
Handle-Length | 8-15/16" |
Description
Whether you are looking for a hex key that will help you to work on your car or on your bike, the Westward 54TU55 Hex Key is just what you need. This 8 15/16 in long hex key has a 1/2" tip size and is made of alloy steel. It has a plain handle with an alloy steel finish. The 8 15/16 in long arm length means it can be used for all kinds of different jobs. The Westward Hex Key is an easy to use tool that offers reliable performance for years to come.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRECISION TWIST DRILL 2A HSS BRT 118D JL Drill Jobber DIN 338 10.00 mm (2A10.0)
- WESTWARD Straight Flute Tap, 4 Flutes, UNC (CCT1060-7)
- GREAT NECK Wrecking Bar 5/8X18-In (WR18)
- REMGRIT 1-1/2" Arbore D Hole Saw (OGC24BL)
- WESTWARD SAE Plain Hex Key, 1/16" Tip Size, 2 63/64 in Long, 1/16 in Short (54TU54)
- WESTWARD SAE Plain Hex Key, 5/32" Tip Size, 4 1/8 in Long, 5/32 in Short (54TU63)
- WESTWARD SAE Plain Hex Key, 3/16" Tip Size, 4 31/64 in Long, 3/16 in Short (54TU58)
- WESTWARD Metric Plain Hex Key, 6 mm Tip Size, 3 1/2 in Long, 6 mm Short (54TU80)
- WESTWARD SAE Plain Hex Key, 5/8" Tip Size, 6 15/64 in Long, 5/8 in Short (54TU50)
- WESTWARD Metric L-Shape Hex Key, 8 mm Tip Size (ESSHK08M)
- BONDHUS 3/4 In. Hex Long Arm L-Wrench With Proguard Finish (12119)
- Westward Hex Keys