Shop All Hex Keys
Westward
SAE Plain Hex Key, 1/2" Tip Size, 5 15/64 in Long, 1/2 in Short
Mfr # 54TU40
Zoro # G5926127
product price: $2.65
/ea
$2.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arm Length 5 15/64 in
- Blade Material Alloy steel
- Finish Black Oxide
- Handle Length 5 15/64 in
- Handle Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Arm Length | 5 15/64 in |
Handle Length | 5 15/64 in |
Tip Size | 1/2" |
Long Arm Length | 5 15/64 in |
Length Family | Short |
Short Arm Length | 1/2 in |
Long-Arm-Length | 5-15/64" |
Arm-Length | 5-15/64" |
Handle-Length | 5-15/64" |
Short-Arm-Length | 1/2" |
Description
The Westward 54TU40 SAE Plain Hex Key is the perfect tool for your home or professional needs. It has a black oxide finish that gives it a stylish look and makes it durable. The hex key has an alloy steel arm and handle, which makes it strong and long lasting. This hex key also has a plain handle type for easy grip. It features a black oxide finish, which gives it a sleek appearance as well as making it resistant to corrosion. The alloy steel blade is 1/2" in tip size with 5 15/64 in. in length and 1/2" short at 5 15/64 in long overall. For those looking for quality tools, the Westward 54TU40 SAE Plain Hex Key is just what you need to get the job done right.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Jobber Drill Bit, 3.27mm, HSS-E (8597327)
- EAGLE TAPTEK CUTTING TOOLS 9/16 HIGH SPEED STEEL TAPER CAR REAMER 1/2 SHANK SPIRAL FLUTE (CR925-036-I)
- RIDGID Drain Cleaning Cable, 5/16 In. x 25 ft. (C-2IC)
- TESA BROWN & SHARPE Contact Point, Carbide, 1/2 x 0.040 In (599-7030-40)
- WESTWARD SAE Plain Hex Key, 5/16" Tip Size, 3 47/64 in Long, 5/16 in Short (54TU47)
- WESTWARD SAE Plain Hex Key, 1/8" Tip Size, 2 15/64 in Long, 1/8 in Short (54TU42)
- WESTWARD SAE Plain Hex Key, 5/8" Tip Size, 6 15/64 in Long, 5/8 in Short (54TU50)
- WESTWARD Metric Plain Ball Hex Key, 2 mm Tip Size, 3 13/64 in Long, 19/32 in Short, 10 PK (40WY88)
- WESTWARD Metric Plain Hex Key, 8 mm Tip Size, 6 7/32 in Long, 8 mm Short (54TU94)
- WESTWARD Metric Plain Ball Hex Key, 6 mm Tip Size, 5 27/64 in Long, 6 mm Short, 10 PK (40WY98)
- WIHA SAE Plain Hex Key, 5/32" Tip Size, 5 57/64 in Long, 5 57/64 in Short (33481)
- Westward Wrenches