Shop All Hex Keys
Westward
SAE Plain Hex Key, 1/16" Tip Size, 2 63/64 in Long, 1/16 in Short
Mfr # 54TU54
Zoro # G5908712
product price: $0.30
/ea
$0.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arm Length 2 63/64 in
- Blade Material Alloy steel
- Finish Black Oxide
- Handle Length 2 63/64 in
- Handle Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Arm Length | 2 63/64 in |
Handle Length | 2 63/64 in |
Tip Size | 1/16" |
Long Arm Length | 2 63/64 in |
Length Family | Long |
Short Arm Length | 1/16 in |
Short-Arm-Length | 1/16" |
Arm-Length | 2-63/64" |
Handle-Length | 2-63/64" |
Long-Arm-Length | 2-63/64" |
Description
This Westward 54TU54 SAE Plain Hex Key is the ideal tool for a variety of fastening jobs. The hex key has an arm length of 2 63/64 in. and a handle length of 2 63/64 in. It has a black oxide finish that protects against corrosion, as well as an alloy steel material for strength and durability. It also features an alloy steel handle with a plain handle type, providing you with a comfortable grip while working. This hex key has a 1/16" tip size and measures SAE. When it comes to your next project, you will want to equip yourself with this Westward Hex Key for added convenience and precision.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD 6" Three Square File - Swiss Pattern, Cut 1 (12874)
- AIRCAT 3/8" Composite Ratchet, 802 (802)
- PROTO Screwdriver Sets, Cushion Grip, 2 Pieces (J1202SCXLF)
- DRILL AMERICA 23/32" x 12" HSS Extra Long Drill Bitwith 1/2" Shank (DWDDL12X23/32X1/2)
- WESTWARD SAE Plain Hex Key, 1/4" Tip Size, 5 5/16 in Long, 1/4 in Short (54TU56)
- WESTWARD SAE Plain Hex Key, 1/2" Tip Size, 8 15/16 in Long, 1/2 in Short (54TU55)
- WESTWARD SAE Plain Hex Key, 3/4" Tip Size, 11 7/32 in Long, 3/4 in Short (54TU60)
- WESTWARD Plain L Key, 5/8 in Tip Size, 9 23/32 in Long, 5/8 in Short (54TU65)
- WESTWARD Allen Wrench, Shape: Hex (PN5ZL29004G)
- WESTWARD Plain L Key, 3/32 in Tip Size, 3 3/8 in Long, 3/32 in Short (54TU59)
- WIHA Torx(R) Wing Handle Torx(R) Key, T7 Tip Size, 1 25/64 in Long, 10 PK (36513)
- Westward Hex Keys