Shop All Hex Keys
Westward
SAE Plain Ball Hex Key, 9/64" Tip Size, 4 in Long, 9/64 in Short, 10 PK
Mfr # 40WY83
Zoro # G3711648
product price: $6.89
/pk 10, $0.69/ea
$6.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arm Length 4 in
- Blade Material Alloy steel
- Finish Black Oxide
- Handle Length 4 in
- Handle Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Arm Length | 4 in |
Handle Length | 4 in |
Tip Size | 9/64" |
Long Arm Length | 4 in |
Short Arm Length | 9/64 in |
Length Family | Long |
Arm-Length | 4" |
Long-Arm-Length | 4" |
Short-Arm-Length | 9/64" |
Handle-Length | 4" |
Description
Hex Key, Tip Size 9/64 in, Long Arm Length 4 in, Short Arm Length 9/64 in, Black Oxide, Length Family Long, Hex, Number of Tips 2, Non-Sparking No, Non-Magnetic No, Tether Ready No, Corrosion Resistant No, Insulated No, SAE, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO Steel Demon 6 in. Carbide Reciprocating Saw Blade 8 TPI 3 pk (DS0608CF3)
- LENOX Air Saw Blades 418T Bi-Metal 4 In. Long 18 Tpi (20426)
- WESTWARD 151.00mm Cobalt 135 Deg. Jobber Length Drill Bit (6PRJ1)
- S & W MANUFACTURING Knrl Ctrl Knob, M8, 38mm dia., 25mm (MWTR-025)
- WESTWARD SAE Plain Ball Hex Key, 1/8" Tip Size, 3 3/4 in Long, 1/8 in Short, 10 PK (40WY82)
- WESTWARD SAE Plain Ball Hex Key, 1/4" Tip Size, 5 1/4 in Long, 1/4 in Short, 10 PK (40WY76)
- WESTWARD SAE Plain Ball Hex Key, 3/16" Tip Size, 4 1/2 in Long, 3/16 in Short, 10 PK (40WY75)
- WESTWARD SAE Plain Hex Key, 5/64" Tip Size, 3 3/16 in Long, 5/64 in Short (54TU64)
- WESTWARD Metric Plain Ball Hex Key, 5 mm Tip Size, 4 37/64 in Long, 5 mm Short, 10 PK (40WY97)
- WESTWARD SAE Plain Hex Key, 7/32" Tip Size, 4 7/8 in Long, 7/32 in Short (54TU67)
- EAZYPOWER Security Hex Key Bit, 1/8" (79233/B)
- Westward Hex Keys