Shop All Hex Keys
Westward
SAE Plain Ball Hex Key, 3/32" Tip Size, 3 3/8 in Long, 21/32 in Short, 10 PK
Mfr # 40WY80
Zoro # G3711675
$6.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arm Length 3 3/8 in
- Blade Material Alloy steel
- Finish Black Oxide
- Handle Length 3 3/8 in
- Handle Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Arm Length | 3 3/8 in |
Handle Length | 3 3/8 in |
Tip Size | 3/32" |
Length Family | Long |
Short Arm Length | 21/32 in |
Long Arm Length | 3 3/8 in |
Short-Arm-Length | 3/32" |
Arm-Length | 3-3/8" |
Handle-Length | 3-3/8" |
Long-Arm-Length | 3-3/8" |
Description
Hex Key, Tip Size 3/32 in, Long Arm Length 3 3/8 in, Short Arm Length 21/32 in, Black Oxide, Length Family Long, Hex, Number of Tips 2, Non-Sparking No, Non-Magnetic No, Tether Ready No, Corrosion Resistant No, Insulated No, SAE, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIDIA Straight Flute Hand Tap, Bottoming 4 Flutes (15329)
- J.W. WINCO GN6336.4-TE-40-M8-20 Star Knob (6336.4-TE-40-M8-20)
- PROTO 1/2" Drive Impact Socket Set, SAE, Metric, 12 pcs (J74242)
- KNIPEX 4 1/2 in 77 Diagonal Cutting Plier Standard Cut Oval Nose Uninsulated (77 02 115)
- WESTWARD SAE Plain Ball Hex Key, 9/64" Tip Size, 4 in Long, 9/64 in Short, 10 PK (40WY83)
- WESTWARD SAE Plain Ball Hex Key, 5/32" Tip Size, 4 1/8 in Long, 5/32 in Short, 10 PK (40WY74)
- WESTWARD SAE Plain Ball Hex Key, 3/16" Tip Size, 4 1/2 in Long, 3/16 in Short, 10 PK (40WY75)
- WESTWARD SAE Plain Hex Key, 5/64" Tip Size, 3 3/16 in Long, 5/64 in Short (54TU64)
- WESTWARD SAE Plain Hex Key, 3/16" Tip Size, 4 31/64 in Long, 3/16 in Short (54TU58)
- WESTWARD Plain L Key, 14 mm Tip Size, 9 11/64 in Long, 14 mm Short (54TU86)
- BONDHUS SAE L-Shape Hex Key, 7/16" Tip Size (12115)
- Westward Wrenches