Shop All Hex Keys
Westward
SAE Plain Ball Hex Key, 1/8" Tip Size, 3 3/4 in Long, 1/8 in Short, 10 PK
Mfr # 40WY82
Zoro # G3711657
product price: $7.65
/pk 10, $0.77/ea
$7.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arm Length 3 3/4 in
- Blade Material Alloy steel
- Finish Black Oxide
- Handle Length 3 3/4 in
- Handle Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Arm Length | 3 3/4 in |
Handle Length | 3 3/4 in |
Tip Size | 1/8" |
Length Family | Long |
Long Arm Length | 3 3/4 in |
Short Arm Length | 1/8 in |
Long-Arm-Length | 3-3/4" |
Short-Arm-Length | 1/8" |
Handle-Length | 3-3/4" |
Arm-Length | 3-3/4" |
Description
Hex Key, Tip Size 1/8 in, Long Arm Length 3 3/4 in, Short Arm Length 1/8 in, Black Oxide, Length Family Long, Hex, Number of Tips 2, Non-Sparking No, Non-Magnetic No, Tether Ready No, Corrosion Resistant No, Insulated No, SAE, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REGAL CUTTING TOOLS M14 x 2 D7 3 Flt. Plug Metric Sp. Point (027775AS)
- DEWALT 19/64" Black Oxide Split Point Drill Bit (DW1119)
- GREENLEE Fiberglass Fishtape, 100ft, Non-Conductive (FTXF-100)
- CHICAGO-LATROBE Screw Machine Drill Bit, N Size, 135 Degrees Point Angle, High Speed Steel, Black Oxide Finish (49245)
- WESTWARD SAE Plain Ball Hex Key, 3/32" Tip Size, 3 3/8 in Long, 21/32 in Short, 10 PK (40WY80)
- WESTWARD SAE Plain Ball Hex Key, 5/32" Tip Size, 4 1/8 in Long, 5/32 in Short, 10 PK (40WY74)
- WESTWARD SAE Plain Ball Hex Key, 3/16" Tip Size, 4 1/2 in Long, 3/16 in Short, 10 PK (40WY75)
- WESTWARD Metric Plain Hex Key, 12 mm Tip Size, 8 7/32 in Long, 12 mm Short (54TU85)
- WESTWARD Metric Plain Hex Key, 7 mm Tip Size, 3 5/64 in Long, 7 mm Short (54TU81)
- WESTWARD Metric Plain Hex Key, 3 mm Tip Size, 2 15/64 in Long, 3 mm Short (54TU78)
- WERA Metric Plain Ball Hex Key, 5 mm Tip Size, 6 in Long, 3 in Short (05022705001)
- Westward Hex Keys & Hex Key Sets