Shop All Hex Keys
Westward
SAE Plain Ball Hex Key, 1/4" Tip Size, 5 1/4 in Long, 1/4 in Short, 10 PK
Mfr # 40WY76
Zoro # G3711718
product price: $12.35
/pk 10, $1.23/ea
$12.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arm Length 5 1/4 in
- Blade Material Alloy steel
- Finish Black Oxide
- Handle Length 5 1/4 in
- Handle Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Arm Length | 5 1/4 in |
Handle Length | 5 1/4 in |
Tip Size | 1/4" |
Long Arm Length | 5 1/4 in |
Length Family | Long |
Short Arm Length | 1/4 in |
Short-Arm-Length | 1/4" |
Long-Arm-Length | 5-1/4" |
Arm-Length | 5-1/4" |
Handle-Length | 5-1/4" |
Description
Hex Key, Tip Size 1/4 in, Long Arm Length 5 1/4 in, Short Arm Length 1/4 in, Black Oxide, Length Family Long, Hex, Number of Tips 2, Non-Sparking No, Non-Magnetic No, Tether Ready No, Corrosion Resistant No, Insulated No, SAE, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APEX TOOL GROUP Bit, 1/4 Hex Drive, 05 S (320-6X)
- SUMNER Mul T Square, SS, 23.5 x 9, 45 & 90 Deg (790000)
- KLEIN TOOLS 3/16-Inch Nut Driver, 3-Inch Hollow Shaft, Plastic Handle (S6)
- DRILL AMERICA 3/8" HSS Straight Shank Straight Flute Chucking Reamer (DWRR3/8)
- WESTWARD SAE Plain Ball Hex Key, 1/8" Tip Size, 3 3/4 in Long, 1/8 in Short, 10 PK (40WY82)
- WESTWARD SAE Plain Ball Hex Key, 9/64" Tip Size, 4 in Long, 9/64 in Short, 10 PK (40WY83)
- WESTWARD SAE Plain Ball Hex Key, 5/32" Tip Size, 4 1/8 in Long, 5/32 in Short, 10 PK (40WY74)
- WESTWARD Metric Plain Ball Hex Key, 3 mm Tip Size, 3 7/8 in Long, 3 mm Short, 10 PK (40WY95)
- WESTWARD Plain L Key, 3/16 in Tip Size, 2 49/64 in Long, 3/16 in Short (54TU43)
- WESTWARD SAE Plain Hex Key, 1/16" Tip Size, 2 63/64 in Long, 1/16 in Short (54TU54)
- BETA T-Handle Wrench w/Swivel, 10mm (009520010)
- Westward Hex Keys & Hex Key Sets