Shop All Mallets
Westward
Rubber Mallet, Hickory, 8 Oz
Mfr # 6DWL1
Zoro # G1372865
$8.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mallet Product Grouping Rubber Mallets
- Head Material Rubber
- Head Weight 8 oz
- Face Diameter 1 7/8 in
- Handle Material Wood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Face Diameter | 1 7/8 in |
Overall Length | 12 in |
Head Length | 3 5/8 in |
Details
Mallet Product Grouping | Rubber Mallets |
Head Material | Rubber |
Head Weight | 8 oz |
Handle Material | Wood |
Tether Capable | Tether Capable |
Item | Rubber Mallet |
Handle Color | Natural |
Head Color | Black |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Dead Blow Hammer | No |
Tether Ready | No |
Face Shape | Round |
Hammer Type | Mallet |
Type | Rubber Mallet |
Description
Rubber Mallet, Hammer Type Mallet, Head Material Rubber, Handle Material Wood, Head Weight 8 oz, Face Diameter 1 7/8 in, Head Length 3 5/8 in, Face Shape Round, Overall Length 12 in, Dead Blow Hammer No, Tether Ready No, Handle Color Natural, Head Color Black
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Vernier Caliper, 0-12 In, 2.5 In D (4KU76)
- PROTO Ratcheting Wrench, Head Size 14mm (JSCVM14)
- ROLATAPE Measuring Wheel, Single, 2.5 ft., Yellow (RT300)
- MICRO 100 Boring Bar, 2-1/2 in L, Carbide (BB-230900G)
- WESTWARD 2 lb Rubber Mallet, 3 1/2 in Face Dia., 13 3/8 in L Wood Handle (6DWK9)
- WESTWARD Mallet, Fiberglass/PVC, 16 oz., 12-5/8 In L (22PN83)
- WESTWARD Mallet, Steel/PVC, 24 oz., 13-3/8 In. L (22PN87)
- WESTWARD Mallet, Rubber, 22 Oz, Wood (5MX42)
- WESTWARD Rubber Mallet, Hickory, 16 Oz (6DWL0)
- WESTWARD Mallet, Fiberglass/PVC, 8 oz., 11-3/4in L (22PN82)
- HALDER SIMPLEX Simplex 60 Mallet w/Nylon and Aluminum (3089.06)
- Westward Mallets