Shop All Pipe & Tubing Tool Parts
Westward
Rubber Leg Tip, 30mm Lx30mm Wx23.8mm H
Mfr # CP-50-36
Zoro # G2846929
product price: $1.49
/ea
$1.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. Model Number SP-MD50, SP-MD50-1
- For Use With Drain Cleaning Machines
- Fits Brand Westward
- Overall Length 1 1/4 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # CP-50-36
- Zoro # G2846929
- UPC # 190735790861
- Country of Origin China
- Category Pipe & Tubing Tool Parts
Dimensions
Overall Length | 1 1/4 in |
Overall Height | 7/8 in |
Outside Diameter | 1 in |
Overall Width | 1 1/4 in |
Details
Item | Rubber Leg Tip |
For Use With Mfr. Model Number | SP-MD50, SP-MD50-1 |
For Use With | Drain Cleaning Machines |
Fits Brand | Westward |
Material | Steel |
Product Type | Rubber Leg Tip |
Compatible Cleaner Series | 22XP38, 22XP39 |
Compatible Cleaner Manufacturer Part Number | SP-MD50, SP-MD50-1 |
Description
Rubber Leg Tip, Product Type Rubber Leg Tip, Compatible Cleaner Manufacturer Part Number SP-MD50, SP-MD50-1, Compatible Cleaner Series 22XP38, 22XP39, Material Steel, Compatible Cleaner Grainger Part Number 22XP38, 22XP39, Fits Brand Westward, For Use With Drain Cleaning Machines
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILLCO 1-1/8 X 21 SDS-MAX Masonry Drill (174F20821)
- MARSHALLTOWN TROWEL FINISHING 14""X4"" (MXS64D)
- ZORO SELECT Beaker Tongs For 50 to 1500 mL Beakers (5ZPV3)
- KIPP Adjustable Handle, Modern Design, Sz. 3, 3/8-16X25, Die Cast Zinc Black Satin, Comp: Steel (K0122.3A41X25)
- WESTWARD Caster, Black, 2-1/2" (1YER5-CASTER)
- WESTWARD Lock Knob, For Use With Mfr. Model Number: 1KEN5 (TT10838002G)
- WESTWARD Snap Ring Angle Tip Head, 90 (ASRATH90)
- WESTWARD Rubber Foot (CP-50-30)
- WESTWARD Casters, Black, 2-12/ In (1YER9-CASTER)
- WESTWARD Rain Cover (TT31068G)
- DAYTON Spark Guard, Set of 2 (962581500)
- Westward Power Tool Parts