Shop All Router Bits
This Product is Discontinued
Westward
Router Bit, Alloy Steel/Carbide, 3/4in. (Discontinued)
Mfr # 20KY38
Zoro # G8651745
This Product is Discontinued
Key Features
- Shape Straight
- Measurement System Fractional Inch
- Material - Machining Carbide
- Cutter Dia. 3/4 in
- Length of Cut 1 5/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 20KY38
- Zoro # G8651745
- UPC # 190735762783
- Country of Origin China
- Category Router Bits
Dimensions
Cutter Dia. | 3/4 in |
Length of Cut | 1 5/32 in |
Overall Length | 3 1/8 in |
Shank Dia. | 1/2 in |
Cutting Length (In.) | 1-5/32 |
Shank Dia. (In.) | 1/2 |
Shank Length (In.) | 1-31/32 |
Cutting Dia. (In.) | 3/4 |
Overall Length (In.) | 3-1/8 |
Flute Length (In.) | 1-5/32 |
Shank Length | 1 31/32 in |
Flute Length | 1 5/32 in |
Description
Straight Cut Profile Router Bit, Carbide, 3/4 in Cutter Dia., Fractional Inch, 1 5/32 in, 3 1/8 in, 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.