Shop All Router Bits
Westward
Router Bit, Alloy Steel/Carbide, 1-1/4in.
Mfr # 20KY41
Zoro # G8651772
product price: $29.55
/ea
$29.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Roundover
- Measurement System Fractional Inch
- Material - Machining Carbide
- Cutter Dia. 1 1/4 in
- Length of Cut 15/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 20KY41
- Zoro # G8651772
- UPC # 190735762813
- Country of Origin China
- Category Router Bits
Dimensions
Cutter Dia. | 1 1/4 in |
Length of Cut | 15/16 in |
Overall Length | 3 in |
Shank Dia. | 1/2 in |
Cutting Length (In.) | 15/16 |
Flute Length (In.) | 15/16 |
Bearing Dia. (In.) | 3/4 |
Radius (In.) | 1/4 |
Shank Length (In.) | 1-5/8 |
Depth of Cut (In.) | 1/4 |
Cutting Dia. (In.) | 1-1/4 |
Shank Dia. (In.) | 1/2 |
Overall Length (In.) | 3 |
Flute Length | 15/16 in |
Shank Length | 1 1/8 in |
Radius | 1/4 in |
Description
Roundover Cut Profile Router Bit, Carbide, 1 1/4 in Cutter Dia., Fractional Inch, 15/16 in, 3 in, 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEO Spotting Drill Bit, 1/2 in Cobalt Steel (33127)
- ZORO SELECT Carbide End Mill, 1/4In, 4FL, Single, 2-1/2 (223-001066)
- WIHA 1/4 in Drive Insulated Socket 7 mm, Hex, Metric (31328)
- MAKITA Portable Band Saw Blade, 24 TPI, 28-3/4" L (E-06264)
- WESTWARD Router Bit, Allloy Steel/Carbide, 45 deg. (20KY43)
- FREUD Premier Adjustable Rail and Stile Bit-Sh (99-862)
- CMT Router Bit For Domino Joining, 4, Rght (380.040.11)
- FREUD Round Nose Router Bit, 3/8" Cutting Dia. (18-106)
- CMT Slot Cutter Arbor with 7/8-Inch Bearing and Collar with 1/2-Inch Shank (824.121.10)
- CMT ORANGE TOOLS 5-PIECE COMPLETE KITCHEN SET (800.509.11)
- QIC TOOLS 1in R Roundover Bits With Bearing 2-1/2in CL (CRB3.212.1516.12.1)
- Westward Router Bits