Shop All Router Bits
Westward
Router Bit, Allloy Steel/Carbide, 45 deg.
Mfr # 20KY43
Zoro # G8651797
product price: $58.19
/ea
$58.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Chamfer
- Measurement System Fractional Inch
- Material - Machining Carbide
- Cutter Dia. 1 31/32 in
- Length of Cut 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 20KY43
- Zoro # G8651797
- UPC # 190735762837
- Country of Origin China
- Category Router Bits
Dimensions
Cutter Dia. | 1 31/32 in |
Length of Cut | 5/8 in |
Overall Length | 3 13/32 in |
Shank Dia. | 1/2 in |
Shank Dia. (In.) | 1/2 |
Depth of Cut (In.) | 5/8 |
Shank Length (In.) | 1-11/16 |
Cutting Length (In.) | 5/8 |
Cutting Dia. (In.) | 1-31/32 |
Overall Length (In.) | 3-13/32 |
Flute Length (In.) | 5/8 |
Flute Length | 5/8 in |
Shank Length | 1 11/16 in |
Description
Chamfer Profile Router Bit, Carbide, 1 31/32 in Cutter Dia., Fractional Inch, 5/8 in, 3 13/32 in, 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX Pliers Wrench 10 (86 03 250)
- ONSRUD 1/2" Two Flute Routing End Mill Square 3"L (AMC700952)
- OSG Spiral Flute Tap, Modified Bottoming 3 Flutes (1768701)
- BON TOOL Bon 82-393 Barrel Mixer 36" Long 7/16" Hex Shaft (82-393)
- WESTWARD Router Bit, Alloy Steel/Carbide, 1-1/4in. (20KY41)
- DIABLO Freud 1/4 in. D X 2-1/2 in. L Carbide Up Spiral Router Bit (75-102)
- QIC TOOLS 1/2in R Core Box Bits 1/2in SH (CFB3.1.34.12)
- FREUD Mortising Bit, 11/32" dia. (16-107)
- CMT Dowel Drill, Left, 5mm dia., M10, 43mm Cut L (346.050.12)
- CMT Solid Surface Rounding OverNo-Drip Bit W/Bearing, 1-Inch Diameter, 1/2-Inch Shank (880.541.11)
- FREUD Base and Cap Bit, 1-11/16" dia. (99-484)
- Westward Routers & Accessories