Shop All Hand Files and Rasps
Westward
Round File, 6 in., Round, 1/4in Diameter
Mfr # 26KP99
Zoro # G9463431
product price: $8.29
/ea
$8.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Profile Shape Round
- Application General Purpose
- Finish Natural
- Pattern American
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 26KP99
- Zoro # G9463431
- UPC # 190735787144
- Country of Origin India
- Category Hand Files and Rasps
Dimensions
Length | 6 in |
Diameter | 1/4 in |
Handle Length | 6 in |
File Length without Tang | 6 in |
File Diameter | 1/4 in |
Details
Item | Machinists File |
Profile Shape | Round |
Application | General Purpose |
Finish | Natural |
Pattern | American |
Number of Pieces | 1 |
Cut Type | Bastard |
Teeth per Inch | 26, 31 |
Rigidity | Rigid |
File Style | American Pattern File |
File Coarseness | Bastard Cut |
Number of Cut Edges | 1 |
Face Cut Style | Double-Cut |
File Body Finish | Natural |
File Type | Machinists File |
Includes Handle | Yes |
Edge Cut Style | Safe |
Taper | Taper Towards Point |
Shape | Round |
Description
The Westward 26KP99 Round File is the perfect tool for finishing and sharpening. This round file has a length of 6 in., diameter of 1/4 in. and profile shape of round. It features 26/31 teeth per inch, which makes it suitable for general purpose use. With a natural finish, this round file has a bastard cut type and comes with an American pattern. The Westward Round File is the ideal tool to keep your tools at their best.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APEX TOOL GROUP Bit 1/4 Hex Drv Power 036 (320-LX)
- RIDGID 40220 461 Straight Pipe Welding Vise, 1/2in - 8in (40220-RIDGID)
- EAZYPOWER Ball Type Socket Adapters, 2", 3/8" dia. (73480/B)
- CLEVELAND 118° Extra Length Drill Cleveland 950E Steam Oxide HSS RHS/RHC 3/16 (C09740)
- WESTWARD Round File, 10 in., Round (26KR04)
- WESTWARD Round File, 4 in., Round (26KP95)
- WESTWARD Pillar File, Bastard/Smooth, Rect, 10 In L (10Z741)
- WESTWARD Hand File, Rasp Crs, Bastard, Round, 10 In L (10Z676)
- WESTWARD Hand File, Smooth, Half Round, 11-3/4 in. L (39CE66)
- WESTWARD Flat Long Angle Lathe File, Rect, 14 In L (10Z695)
- PFERD 12" Mill File - Tapered, Smooth Cut (19012)
- Westward Hand Files and Rasps