Shop All Pneumatic Parts
Westward
Rotor Blade
Mfr # PN5ZL31017G
Zoro # G2448087
product price: $0.59
/ea
Sold in multiples of 8 for $4.72
$4.72
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. Model Number 5ZL31G
- Fits Brand Westward
- Shop By Closeouts
- Compatible with Brand Westward
- Product Type Rotor Blade
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # PN5ZL31017G
- Zoro # G2448087
- UPC # 190735835579
- Country of Origin Taiwan, Province of China
- Category Pneumatic Parts
Details
Item | Rotor Blade |
For Use With Mfr. Model Number | 5ZL31G |
Fits Brand | Westward |
Shop By | Closeouts |
Compatible with Brand | Westward |
Product Type | Rotor Blade |
Description
Rotor Blade, Series Not Applicable, Compatible with Grainger Part Number 5ZL31G, Product Type Rotor Blade, Compatible with Series Not Applicable, Compatible with Brand Westward
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D 137" Outside Length, 2/3" Top Width, 1 Ribs (B134)
- PARKER Hydraulic Quick Connect Hose Coupling, Steel Body, Sleeve Lock, 3/8"-18 Thread Size, 60 Series (H3-62)
- VALCOOL Coolant, 5 gal., Pail (AEROTECHB-005U)
- FJC Quick Coupler, R134A High Side (6005)
- WESTWARD Lock Pin (TT731979G)
- WESTWARD Planet Gear Plate (TTRL60424G)
- WESTWARD Spanner Wrench (PN5ZL31032G)
- WESTWARD Air Inlet Bushing with Screen (PN5ZL31028G)
- WESTWARD Ratchet Housing (TTRL60427G)
- WESTWARD T-Handle Tap Wrench, 0 In-1/4in (CCT1060-1)
- MI-T-M Drain Cap (62-0136)
- Westward Pneumatic Parts