Shop All Grease Pumps
Westward
Rotary Drum Pump, Oil/Fuel, Output 7 oz
Mfr # 5NUD7
Zoro # G1762424
product price: $122.99
/ea
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Pump With 1 In Inlet, 2 In Drum Bung, Steel Discharge Spout, Pump Handle, 3 Piece Threaded Suction Tube
- For Use With Diesel, Gasoline, Kerosene, Lubricating Oils Up To SAE 60
- Material Aluminum, Zinc, Steel, NBR
- Type Oil and Fuel
- Max. Viscosity SAE 30
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 5NUD7
- Zoro # G1762424
- UPC # 190735867686
- Country of Origin India
- Category Grease Pumps
Dimensions
Container Size | 15-55 Gal |
For Container Size | 55 gal |
Description
Hand Operated Drum Pump, Metered No, Hose Length Not Applicable, Includes Discharge Hose No, For Use With Diesel, Gasoline, Kerosene, Lubricating Oils Up To SAE 60, For Container Type Drum, Hose Cover Material Not Applicable, Includes Bung Adapter No, Includes Nozzle No, Includes Spout Yes, Compatible Chemicals Automatic Transmission Fluid, Diesel Fuel, Gasoline, Kerosene, Motor Oil
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL CONTITECH 2/BX50 Banded Cogged V-Belt, 53" Outside Length, 1-21/64" Top Width, 2 Ribs (2/BX50)
- A & I PRODUCTS Aramid Blue V-Belt (1/2" X 31" ) 13" x0.5" x4" (A-A29K)
- FREEMAN Z3838MMBC 3/8" x 3/8" Male to Male Brass Barbed Coupler (Z3838MMBC)
- DIXON Straight Through Interchange Quick Connect Coupling, 1/2-14 Nominal, MNPT, Brass, Domestic (4EM4-B)
- WESTWARD Grease Pump, 11 lb. (29FW96)
- WESTWARD Hi Flow Rotary Booster Pump, Oil and Fuel (5NUD8)
- WESTWARD Grease Pump System, 400 lb./55 gal, 50:1 (29FX04)
- WESTWARD Suction Gun, 14 oz., Clear (15F215)
- WESTWARD Grease Pump, 400 lb./55 gal. Drum, 50:1 (5NUE5)
- WESTWARD Lever Action Drum Pump, 55 gal. (19XH30)
- MATRIX MANAGEMENT Prolube 44212 Grease Filler Pump, 5 Gallon Pails With Universal Adaptor (GFP/03-PRO/UNI)
- Westward Grease Pumps