Shop All Rakes
Westward
Roof Rake with 16 ft.L Aluminum Handle
Mfr # 12U486
Zoro # G4125651
product price: $60.65
/ea
$60.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material Aluminum
- Handle Length 16 ft
- Handle Type Telescopic
- Tine Material Plastic
- Blade Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Handle Length | 16 ft |
Blade Width | 23 1/2 in |
Blade Height | 6 in |
Details
Handle Material | Aluminum |
Handle Type | Telescopic |
Tine Material | Plastic |
Blade Material | Plastic |
Weight | 4 lb 3 oz |
Item | Snow Roof Rake Scraper |
Description
Snow Roof Rake Scraper, Blade Material Plastic, Blade Width 23 1/2 in, Blade Height 6 in, Handle Length 16 ft, Handle Type Telescoping, Handle Material Aluminum, Weight 4 lb 3 oz
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS Traction Cable For Toro Oem : 115-8436 290-943 (290-943)
- MTD Shaft-Blade Spindl (738-1010A)
- BIRD-X Bird Repeller, Electronic, 120dB, 20W (BB-PRO)
- MIRACLE-GRO Food Plant Refill Btl 4-16Oz (1004325)
- WESTWARD 16-tine Bow Rake with 60"L Wood Handle (1WG36)
- WESTWARD Lawn Rake, Steel, 54 In, 24 Tines (1WG30)
- WESTWARD Fiberglass Bow Rake, 3 In.Tines (3YU78)
- WESTWARD Lawn Rake, 10-3/4 in. Tine Length (46MP82)
- SEYMOUR MIDWEST Shrub Rake, 7", 48" Wood Handle (43101)
- KENYON Classic Rake, 30", 66" Red Alum Handle (14030)
- GORDONS Gordons 7441122 Garden Fertilizer - 2.5 Gallon (811573)
- Westward Rakes