Shop All Mobile Workbenches & Workstations
Westward
Rolling Workbench, 43.87 x26.87x38.5, Blue
Mfr # 24Y922
Zoro # G6225992
product price: $1,416.99
/ea
Item requires special delivery charges. A $155.00 per item surcharge will be applied.
$1,416.99
Free 30-Day Returns
Key Features
- Width 43 7/8 in
- Height 38 1/2 in
- Workbench/Work Table Type Mobile
- Workbench/Table Surface Material Steel
- Workbench/Table Frame Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 24Y922
- Zoro # G6225992
- UPC # 190735786321
- Country of Origin Mexico
- Category Mobile Workbenches & Workstations
Dimensions
Width | 43 7/8 in |
Height | 38 1/2 in |
Overall Height | 38 1/2 in |
Overall Depth | 26 7/8 in |
Overall Width | 43 7/8 in |
Caster Dia. | 4 in |
Depth | 26 7/8 in |
Cabinet Interior Depth | 23 in |
Overall WxD | 43 7/8 in x 26 7/8 in |
Wheel Diameter | 4 in |
Description
Cabinet Workbench, Top Material Steel, Color Blue, Non-Metal Top Thickness Not Applicable, Number of Doors 2, Number of Drawers 4, Number of Shelves 3, Overall Depth 26 7/8 in, Overall Height 38 1/2 in, Overall Load Capacity 1,200 lb, Overall Width 43 7/8 in, Top Metal Material Gauge 14 ga, Included Components Drawers, Handle on Two Sides, Lower Shelf, Assembly Fully Assembled, Cabinet Interior Depth 23 in, Caster Mount Type Plate, Caster Type (2) Rigid, (2) Swivel, Door Type Standard/Hinged
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT Machine Table, 36" W, 24" (MT1-2436-24-3R)
- ECONOCO Frame with Shelves, 27"D x 24"W x 58"H, Black (K410/B)
- STORSYSTEM Bin, Tray, Tote, Yellow, High Impact Polystyrene, 18.50 in W, 6 in H (CE1958PY1)
- TRITON PRODUCTS 1-1/2 In. to 2-3/4 In. Hold Range Steel Extended Spring Clip for LocBoard 5 Pack (53130)
- WESTWARD Mobile Service Bench, 1200 lb., 36-1/2" H (3117-TH-95W)
- STANLEY Black & Decker Workmate® Portable Workbench, Project Center & Vise, 350 Lb. Capacity (WM125)
- JAMCO Tool Repair Cart, 1400 lb., 42 In.L (SR236P500GP)
- PRO LINE Global Industrial„¢ Bench-In-A-Box Cantilever Workbench, Plastic Laminate Top, 60"Wx30"D, Blue (BIB19)
- VALLEY CRAFT Garage Work Bench Cabinet, 48", 2 Sets Of (F89618BS)
- LITTLE GIANT Mobile Service Bench, 3600 lb., 53" L, Overall Height: 43" (MJ3-2448-FL)
- CRESCENT JOBOX Rolling Work Bench - 4 Drawers, 1 Shelf, 4" Casters (676990)
- Westward Mobile Workbenches & Workstations