Shop All Hand Held Punches
Westward
Roll Pin Punch, 3/8 In Tip, 7 1/2 In L
Mfr # 2AJG5
Zoro # G3018075
product price: $6.15
/ea
$6.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 7 1/2 in
- Tip Size (In.) 3/8 in
- Hex (In.) 1/2 in
- Tether Capable Tether Capable
- Construction Chrome Vanadium Steel With Black Oxide Finish
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 2AJG5
- Zoro # G3018075
- UPC # 190735794111
- Country of Origin China
- Category Hand Held Punches
Dimensions
Length (In.) | 7 1/2 in |
Tip Size (In.) | 3/8 in |
Tip Size | 3/8 |
Shank Width | 1/2 |
Overall Length | 7 1/2 |
Taper Length | 4 |
Hole Diameter | 3/8 |
Tip Diameter | 3/8 in |
Description
Roll Pin Punch, Automatic No, Punch Type Roll Pin Punch, Tip Size 3/8, Tip Type Ball, Shank Shape Hexagon, Shank Width 1/2, Grip Style Plain, Hole Diameter 3/8, Overall Length 7 1/2, Container Type None, Material Applications Metal, Includes Striking Cap No, Measurement Type SAE, Includes Handguard No, Taper Length 4, Tether Ready No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1-5/8in-5-1/2 UNS HSS Plug Tap and 1-1/2in HSS 1/2in Shank Drill Bit Kit (POUFS1-5/8-5-1/2)
- BESSEY 36" Bar Clamp, Plastic Handle and 3 1/2 in Throat Depth (EZS90-8)
- DEWALT Skimming Blade, 40 (DXTT-2-940)
- TEKTON 1/2 Inch Drive 72-Tooth Split Beam Torque Wrench (40-250 ft.-lb.) (TRQ62203)
- WESTWARD Transfer Punch, 23/32 In Tip, 4-7/8 In L (22N828)
- WESTWARD Transfer Punch, 59/64 In Tip, 4-7/8 In L (22N841)
- WESTWARD Pin Punch, Barrel, 9/16in. (31MA17)
- WESTWARD Long Alignment Punch, 3/16 Tip, 16 In L (2AJB5)
- WESTWARD Drive Pin Punch, 3/16 In Tip, 5 1/4 In L (2AJD9)
- WESTWARD Drive Pin Punch, 1/4 In Tip, 5 3/4 In L (2AJE2)
- PROTO Pin Punch, S2, 1/16 x 43-3/4 In (J49116S2)
- Westward Hand Held Punches