Shop All Hand Held Punches
Westward
Roll Pin Punch, 3/16 In Tip, 5 7/16 In L
Mfr # 2AJG1
Zoro # G3137373
product price: $4.29
/ea
$4.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 5 7/16 in
- Tip Size (In.) 3/16 in
- Hex (In.) 3/8 in
- Tether Capable Tether Capable
- Construction Chrome Vanadium Steel With Black Oxide Finish
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 2AJG1
- Zoro # G3137373
- UPC # 190735794074
- Country of Origin China
- Category Hand Held Punches
Dimensions
Length (In.) | 5 7/16 in |
Tip Size (In.) | 3/16 in |
Hole Diameter | 3/16 |
Shank Width | 3/8 |
Overall Length | 5 1/2 |
Tip Size | 3/16 |
Tip Diameter | 3/16 in |
Taper Length | 2 7/8 |
Description
This Westward Roll Pin Punch is the perfect tool for punching out roll pins, punch pins and rivets. Made of chrome vanadium steel with a black oxide finish, this punch has a 5 7/16 in. length. It has a 3/16" tip size and 3/8" hex size. This one piece design is ideal for use in small spaces. The Westward Roll Pin Punch is an efficient tool that you will want to have on hand when you need it most.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEEL CITY TROWELS BY BON el, Square, Golden Stainless, 14 X 5, Wood, Short Shank (66-142)
- MILWAUKEE TOOL M18 Circ Saw, M18 SAWZALL, 2PK M18 6.0 (2732-20, 2821-20, 48-11-1862)
- 3M DBI-SALA Tool Cinch", 5-1/2" W, 14-1/2" L (1500015)
- MILWAUKEE TOOL 1-1/16 in. SAE Ratcheting Combination Wrench (45-96-9234)
- WESTWARD Pin Punch, Barrel, 9/16in. (31MA17)
- WESTWARD Transfer Punch, 31/32 In Tip, 4-7/8 In L (22N844)
- WESTWARD Transfer Punch, 19/32 In Tip, 4-7/8 In L (22N820)
- WESTWARD Roll Pin Punch, 3/32 In Tip, 4 1/4 In L (2AJF7)
- WESTWARD Drift Punch, 3/16 In Tip, 10 1/8 In L (2AJC2)
- WESTWARD Transfer Punch, 63/64 In Tip, 4-7/8 In L (22N845)
- MAYHEW PRO Line Punch, 15in L, 1/4in Tip, Steel, BO (22005)
- Westward Cutting and Shaping Tools