Shop All Hand Held Punches
Westward
Roll Pin Punch, 1/16 In Tip, 3 3/4 In L
Mfr # 2AJF6
Zoro # G1637352
product price: $1.69
/ea
$1.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length (In.) 3 3/4 in
- Tip Size (In.) 1/16 in
- Hex (In.) 1/4 in
- Tether Capable Tether Capable
- Design 1-piece
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 2AJF6
- Zoro # G1637352
- UPC # 190735794036
- Country of Origin China
- Category Hand Held Punches
Dimensions
Length (In.) | 3 3/4 in |
Tip Size (In.) | 1/16 in |
Overall Length | 3 3/4 |
Shank Width | 1/4 |
Hole Diameter | 1/16 |
Taper Length | 1 1/4 |
Tip Diameter | 1/16 in |
Tip Size | 1/16 |
Description
This Westward Roll Pin Punch is a versatile tool you can use to easily insert and remove roll pins. The chrome vanadium steel construction with black oxide finish makes this roll pin punch sturdy and durable. With a 1/16" tip size, the punch has a 3 3/4 in. length and an 1/4" hex size. It also features a standard tethering capability, which means it will work with any standard tool holder. If you need to insert or remove roll pins quickly, this Westward Roll Pin Punch is the perfect solution for your needs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP Steam Oxide HSS RHS/RHC #56 (44726)
- STANLEY Stanley® Fatmax® 33-740L Tape Rule W/ Bladearmor® Tape Measure (33-740L)
- BAUSCH + LOMB Scale, Metric (81-34-38)
- CRESCENT 3 Piece Z2™ Auto-Bite™ Tongue & Groove Plier Set (RTABCGSET3)
- WESTWARD Center Punch, 3/16 In Hex, 4 1/4 In L (2AJC6)
- WESTWARD Transfer Punch, 39/64 In Tip, 4-7/8 In L (22N821)
- WESTWARD Transfer Punch, 15/16 In Tip, 4-7/8 In L (22N842)
- WESTWARD Roll Pin Punch, 5/16 In Tip, 6 In L (2AJG4)
- WESTWARD Transfer Punch, 1/2 In Tip, 4-7/8 In L (22N814)
- WESTWARD Center Punch, 1/4 In Hex, 4 1/4 In L (2AJC7)
- AMPCO SAFETY TOOLS Drift Pin, Barrel, Non-Spark, 9/16x1-1/16x8 (D-4)
- Westward Cutting and Shaping Tools