Shop All Hand Saws
This Product is Discontinued
Westward
Rod Saw Blade, 6 In L, Tungsten Carbide (Discontinued)
Mfr # 13A551
Zoro # G4273211
This Product is Discontinued
Key Features
- Blade Length 6 in
- Blade Material Tungsten Carbide
- Tether Capable Standard Tool (Accessory Needed for Tethering)
- Function Cuts Difficult Angles In Tile
- Blade Width 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Blade Length | 6 in |
Blade Width | 1/8 in |
Details
Item | Rod Saw Blade |
Blade Material | Tungsten Carbide |
Tether Capable | Standard Tool (Accessory Needed for Tethering) |
Function | Cuts Difficult Angles In Tile |
Description
Rod Saw Blade, Blade Length 6 in, Blade Material Tungsten Carbide, Blade Width 1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.