Shop All Claw, Rip & Framing Hammers
Westward
Rip-Claw Hammer, Steel, Milled, 22 Oz
Mfr # 6DWG9
Zoro # G1658291
product price: $30.19
/ea
$30.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Weight (Oz.) 22.0
- Handle Steel with Rubber Grip
- Face Milled
- Head Material Steel
- Head Weight (Lb.) 1 3/8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 6DWG9
- Zoro # G1658291
- UPC # 190735881712
- Country of Origin Taiwan, Province of China
- Category Claw, Rip & Framing Hammers
Dimensions
Face Dia. (In.) | 1 in |
Overall Length (In.) | 16 in |
Overall Length | 16 in |
Face Diameter | 1 1/4 in |
Details
Item | Straight Claw Hammer |
Head Weight (Oz.) | 22.0 |
Handle | Steel with Rubber Grip |
Face | Milled |
Head Material | Steel |
Head Weight (Lb.) | 1 3/8 |
Features | Anti-vibration Handle |
Meets/Exceeds | ANSI Standard |
Handle Material | Steel |
Head Weight | 22 oz |
Hammer Type | Ripping Hammer |
Claw Shape | Straight |
Face Texture | Milled |
Grip Style | Textured |
Face Material | Steel |
Includes Nail Holder | No |
Dead Blow Hammer | No |
Non-Sparking | No |
Description
When you need to get a job done, the Westward 6DWG9 Rip Claw Hammer is an essential tool. It features a nail extractor and a steel handle with rubber grip for ease of use. The carbon steel head weighs 22 oz., while the face measures 1 in. in diameter. This rip claw hammer has a milled face and comes with a 16 in. overall length and 1 3/8 lb head weight. Its face is milled for better contact when pulling nails out of boards or framing material, making it easier to pry them loose from surfaces. When you are looking for that perfect combination of power and precision, the Westward Rip Claw Hammer is your ideal choice.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VAUGHAN Ball Pein Hammer, 16 oz, Steel, 13 in (FS016)
- MITUTOYO Drill Gage, 1/16-1/2 In, 29 Holes (950-206)
- DRILL AMERICA .3080 HSS Straight Shank Chucking Reamer (DWRR.3080)
- WARWOOD TOOL 60 Claw Bar Chisel End (16330)
- WESTWARD Rip-Claw Hammer, Steel, Axe, Smooth, 16 Oz (6DWH4)
- WESTWARD Claw Hammer, 13 in. L, Steel, 16 oz. Head (39CF09)
- WESTWARD Hammer, Wood Rip (4YR60)
- WESTWARD Rip-Claw Hammer, Hickory, Smooth, 20 Oz (6DWH9)
- WESTWARD Rip-Claw Hammer, Hickory, Milled, 24 Oz (6DWH8)
- WESTWARD Framing Hammer, Fiberglass, Axe, 28 Oz (6DWJ1)
- VAUGHAN & BUSHNELL 21OZ FBG Fram Hammer (CF21FG)
- Westward Claw, Rip & Framing Hammers