Shop All Claw, Rip & Framing Hammers
Westward
Rip-Claw Hammer, Hickory, Milled, 20 Oz
Mfr # 6DWJ0
Zoro # G1588221
product price: $10.49
/ea
$10.49
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Hickory
- Face Milled
- Head Material Steel
- Face Dia. (In.) 1 1/8 in
- Features Induction Hardened Claw Head
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 6DWJ0
- Zoro # G1588221
- UPC # 190735881828
- Country of Origin India
- Category Claw, Rip & Framing Hammers
Dimensions
Face Dia. (In.) | 1 1/8 in |
Overall Length (In.) | 13 in |
Overall Length | 13 in |
Face Diameter | 1 1/8 in |
Details
Item | Straight Claw Hammer |
Head Weight (Oz.) | 20.0 |
Handle | Hickory |
Face | Milled |
Head Material | Steel |
Features | Induction Hardened Claw Head |
Head Weight (Lb.) | 1 1/4 |
Meets/Exceeds | ANSI Standard |
Head Weight | 20 oz |
Handle Material | Wood |
Includes Nail Holder | Yes |
Claw Shape | Straight |
Grip Style | Plain |
Non-Sparking | No |
Face Texture | Milled |
Face Material | Steel |
Dead Blow Hammer | No |
Hammer Type | Bell Neck Claw |
Description
This Westward 20 Oz Rip Claw Hammer is the perfect tool for driving nails into tough materials. It features a milled face that makes it easier to pull nails out of the toughest surfaces. The rip claw hammer has an induction hardened claw head, which ensures long life and durability. The handle is made of hickory, giving you a firm grip on the tool when in use. This framing hammer also has a 1 1/8" face diameter and weighs 20 oz. overall. With an overall length of 13 in., this milled rip claw hammer will help you get your job done efficiently and effectively. If you are looking for a high quality framing hammer with a milled face, then look no further than this Westward 20 Oz Rip Claw Hammer.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASSENMACHER SPECIALTY TOOLS SKT T-40 TAMPER PROOF TORX (AH3000 T-40)
- K-TOOL INTERNATIONAL Sanding Pen Refill 2PK (KTI70551)
- BALDOR-RELIANCE Pedestal, w/Shelves, 34-1/2" H (GA14)
- CRAFTSMAN Black, Magnetic Cup Holder, Steel (CMST82694)
- WESTWARD Rip-Claw Hammer, Hickory, Milled, 24 Oz (6DWH8)
- WESTWARD Curved-Claw Hammer, Fiberglass, Axe, 16 Oz (6DWG7)
- WESTWARD Curved-Claw Hammer, Steel, Smooth, 20 Oz (6DWG2)
- WESTWARD Rip-Claw Hammer, Hickory, Smooth, 20 Oz (6DWH9)
- WESTWARD Rip-Claw Hammer, Steel, Smooth, 16 Oz (6DWH2)
- WESTWARD Curved-Claw Hammer, Fiberglass, Axe, 20 Oz (6DWG6)
- WESTWARD Framing Hammer, Fiberglass, Axe, 22 Oz (6DWJ2)
- Westward Hammers and Striking Tools