Shop All Cutter Parts
Westward
Rigid Caster, For Use with 31CE54
Mfr # GGS_45883
Zoro # G2550768
original price:
$25.09
67% off
new price: $8.09
/ea
$8.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Westward
- Material Plastic, Steel
- Includes (4) Washers, (4) M8 x 20 Hex Bolts, Hardware
- Impact Rated No
- For Use With Mfr. Model Number SC-3403
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # GGS_45883
- Zoro # G2550768
- UPC # 190735828540
- Country of Origin China
- Category Cutter Parts
Details
Fits Brand | Westward |
Material | Plastic, Steel |
Includes | (4) Washers, (4) M8 x 20 Hex Bolts, Hardware |
Impact Rated | No |
For Use With Mfr. Model Number | SC-3403 |
Item | Caster |
Shop By | Closeouts |
Description
Caster, Includes (4) Washers, (4) M8 x 20 Hex Bolts, Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Ball Lock Pin, T-Handle, 1/2" Pin Dia. (LBT-150)
- GREY PNEUMATIC Extension 1/2" Dr, 3" L, 1 Pieces (2243E)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 17/64 (SF3234HN)
- WESTWARD 14 in L 2 in Cap. Aluminum Offset Pipe Wrench (1XJZ7)
- WESTWARD Screw Pitch Gage (615-6351)
- WESTWARD Handle Assembly (TTGNB25ACC12G)
- WESTWARD Serrated Jaw, 5 in. (GGS_50183)
- WESTWARD Slide, 14 in., PR (GGS_51243)
- WESTWARD Three Drawer Slide (TTCART413G)
- WESTWARD Key (QCI01011)
- ALLPAX Center Pin Handle, 4" L x1" W x 1" H (AX3540)
- Westward Cutter Parts