Shop All Retrieving Tools
Westward
Retrieving Tool, 23-1/2 In. L, Bendable
Mfr # 45KH12
Zoro # G3964950
product price: $13.45
/ea
$13.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Bendable
- Length (In.) 23 1/2
- Pull Capacity (Lb.) 1 1/2 lb
- Handle Type Press
- Function Retrieve Or Position Parts In Hard To Reach Areas
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 45KH12
- Zoro # G3964950
- UPC # 190735946305
- Country of Origin China
- Category Retrieving Tools
Dimensions
Length (In.) | 23 1/2 |
Handle Length | 4 1/4 in |
Head Diameter | 1 1/4 in |
Compressed Length | 23 1/2 in |
Head Length | 2 25/32 in |
Details
Item | Retrieving Tool |
Type | Bendable |
Pull Capacity (Lb.) | 1 1/2 lb |
Handle Type | Press |
Function | Retrieve Or Position Parts In Hard To Reach Areas |
Shaft Material | Metal |
Features | Flexible Shaft |
Handle Material | Steel |
Jaw Capacity (In.) | 1 |
Includes | Clamp |
Product Type | Retrieving Tool |
Jaw Capacity | 1 in |
Flexibility | Flexible |
Magnetic Pull Capacity - Maximum | 1 1/2 lb |
Compatible Thickness - Maximum | 1 in |
Head Type | Magnet |
Handle Style | Straight |
Number of Jaws | 4 |
Shaft Type | Fixed |
Description
Retrieving Tool, Compatible Thickness - Maximum 1 in, Compressed Length 23 1/2 in, Extended Length - Maximum Not Applicable, Flexibility Flexible, Handle Material Steel, Handle Style Straight, Head Diameter 1 1/4 in, Includes Clamp, Jaw Capacity 1 in, Magnetic Pull Capacity - Maximum 1 1/2 lb, Number of Jaws 4, Product Type Retrieving Tool, Shaft Material Metal, Features Flexible Shaft, Handle Length 4 1/4 in, Head Length 2 25/32 in, Head Type Magnet, Magnet Type Not Applicable, Shaft Type Fixed
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEICA LINO Line and Dot Laser, Interior/Exterior, Red (Lino L2P5)
- KO-KEN Bit Socket 7/8 Hex 75mm 1/2 Sq. Drive (4012A.75-7/8)
- WILLIAMS Williams OffSet, Striking Wrench, 2-5/16", 59mm (8814AW)
- TITAN RATCHET REPAIR KIT (TL11308)
- MAG-MATE Magnetic Pickup, Telescop, 13-26 In, 12 lb (931)
- ZORO SELECT Handle Magnet, Steel, 50 lb, 2Lx3/4Wx2H (7213)
- ZORO SELECT North South Mag, Neo, 1.8 lb. Pull, PK12 (10E763)
- ZORO SELECT South Pole Magnet, Neo, 1 lb. Pull, PK10 (10E732)
- GEDORE Blacksmith Tongs, 300mm (233-300)
- MAG-MATE Magnetic Retriever, 2 lb. Pull (909)
- MAG-MATE Retrieving Tool, Rigid, 2-Jaw, 8 L, 1 In Cap (708)
- Westward Inspection and Retrieving Tools