Shop All Drain Cleaning Accessories
Westward
Retrieving Auger, 2-1/2 D X 8-1/4 L
Mfr # 22XP59
Zoro # G7489456
product price: $11.75
/ea
$11.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Size 1-1/2 in dia X 5 in L
- For Use With Mfr. No. SP-HD75-1
- size 1-1/2" Dia. X 5"L
- Drain Line Capacity I.D. 3 in to 8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 22XP59
- Zoro # G7489456
- UPC # 190735775790
- Country of Origin China
- Category Drain Cleaning Accessories
Dimensions
Size | 1-1/2 in dia X 5 in L |
size | 1-1/2" Dia. X 5"L |
Connection Size | 7/8 in |
Overall Length | 5 in |
Maximum Drain Line Inside Diameter | 8 in |
Auger Length | 5 in |
Head Width/Diameter | 1 1/2 in |
For Pipe Size | 3 in to 8 in |
Minimum Drain Line Inside Diameter | 3 in |
Cutter Length | 5 in |
Overall Width | 1.5 in |
Description
Retrieving Auger, Head Type Funnel Auger, Compatible Cleaner Series 22XP40, 7DD56, Connection Size 7/8 in, Maximum Drain Line Inside Diameter 8 in, Minimum Drain Line Inside Diameter 3 in, Product Type Augers, Compatible Cleaner Manufacturer Part Number SP-HD75-1, Application Large Main lines, Auger Length 5 in, Auger Types Included Retrieving Auger, Compatible Cable Core Type Hollow Core, Inner Core, Compatible Cleaner Grainger Part Number 22XP40, 7DD56, Coupling Type Female, Cutter Length 5 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAYHEW Center Punch Set, Not Tether Capable (60007)
- GREY PNEUMATIC 3/8" Drive, 10mm Metric Socket, 6 Points (1010MSD)
- DYNABRADE Air Random Orbital Sander, 0.28HP, 6 In. (56826)
- IDEAL 5 1/2 in Wire Stripper 22 to 16 AWG (45-635)
- WESTWARD Double Cutter, 4 D X 5-1/4 L (22XP62)
- WESTWARD Drain Cleaning Cable, Inner C, 5/8inx50ft (20GZ35)
- WESTWARD Autofeed Assembly, 4-11/16 x 11 x 9-1/8in (49U741)
- WESTWARD Drop Head Auger, 1-3/8 Dx3-1/2 L, 8 in Cap (22XP47)
- WESTWARD Drain Cleaning Cbl, Hollow C, 5/8inx100ft (20GZ39)
- WESTWARD Coupling Pin Key, 5/8 in Connector (22XP54)
- MILWAUKEE TOOL Straight Auger For 7/8" Sectional Cable (48-53-3830)
- Westward Drain Cleaning Equipment