Shop All Plier Sets
Westward
Retaining Ring Plier Set, 0, 45, 90Deg, 12pc
Mfr # 33HD61
Zoro # G9676597
product price: $188.99
/ea
Free Shipping & Returns
$188.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Pieces 12
- Material Alloy Steel
- Tip Type Fixed
- Handle Design Plastic Coated
- Plier Product Group Plier Sets
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 33HD61
- Zoro # G9676597
- UPC # 190735812716
- Country of Origin Taiwan, Province of China
- Category Plier Sets
Dimensions
Overall Length | 6 in, 9 in |
For Shaft Dia. | 5/16 in to 3-1/4 in |
Tip Dia. | 0.038 in, 0.047 in, 0.07 in, 0.09 in |
For Bore Dia. | 5/16 in to 3-1/4 in |
Overall Length Range | 6 - 8 in, 9 - 11 in |
For Minimum Bore Diameter | 1 13/16 in |
For Shaft Diameter | 5/16 in to 3 1/4 in |
For Maximum Shaft Diameter | 4 in |
For Bore Diameter | 5/16 in to 3 1/4 in |
For Shaft Diameter Range | 5/16 in to 3 1/4 in |
For Maximum Bore Diameter | 4 13/16 in |
For Minimum Shaft Diameter | 1 9/16 in |
Tip Diameter | 0.038 in, 0.047 in, 0.07 in, 0.09 in |
For Bore Diameter Range | 5/16 in to 3 1/4 in |
Description
Westward 33HD61 Retaining Ring Plier Set is a plier set that is designed to help you remove and install retaining rings. This set comes with three different styles of internal/external, flat-nose and round-nose. It features three different types of internal/external, flat-nose and round-nose. Each type has a unique tip angle that helps the user perform specific tasks. The 12 pieces in this set come in a durable metal case for easy storage and organization. If you are looking for a complete plier set to tackle ring installation and removal jobs, then Westward 33HD61 Retaining Ring Plier Set is the perfect choice for you.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CASE Knife Pocket Single Blade 3 In (00792)
- DRILL AMERICA 13/16" Hex Shank Bridge Reamer 6-7/8"OAL (DWRRB13/16HEX)
- STANLEY Stanley® 3-In-1 Mobile Tool Box (STST18613)
- WARWOOD TOOL 60 Offset Pinch Bar (15848)
- WESTWARD Retaining Ring Plier Set, 0, 45, 90Deg, 12pc (33HD60)
- WESTWARD 3 Piece Plier Set Dipped Handle (53JW89)
- WESTWARD 6 Piece Plier Set Dipped Handle (53JW90)
- WESTWARD 5 Piece Locking Pliers Set Ergonomic Handle (1ECG5)
- WESTWARD 4 Piece Plier and Wrench Set Dipped Handle (1UKP4)
- WESTWARD 5 Piece Plier Set Dipped Handle (1UKP5)
- IRWIN 2 Piece Fast Release Locking Pliers Set Plain Grip Handle (1771879)
- Westward Plier Sets