Shop All Plier Sets
Westward
Retaining Ring Plier Set, 0, 45, 90Deg, 12pc
Mfr # 33HD60
Zoro # G9676606
$40.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 12
- Material Alloy Steel
- For Bore Dia. 3/8 in to 1-3/4 in
- Spring Return Yes
- Plier Product Group Plier Sets
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Westward
- MFR # 33HD60
- Zoro # G9676606
- UPC # 190735812709
- Country of Origin Taiwan, Province of China
- Category Plier Sets
Dimensions
Overall Length | 6 1/2 in |
For Bore Dia. | 3/8 in to 1-3/4 in |
Tip Dia. | 0.037 in, 0.039 in, 0.047 in, 0.074 in |
For Shaft Dia. | 3/8 in to 1-3/4 in |
For Maximum Bore Diameter | 4 13/16 in |
Tip Diameter | 0.037 in, 0.039 in, 0.047 in, 0.074 in |
For Minimum Bore Diameter | 1 13/16 in |
For Bore Diameter | 3/8 in to 1 3/4 in |
For Bore Diameter Range | 3/8 in to 1 3/4 in |
For Maximum Shaft Diameter | 4 in |
For Shaft Diameter Range | 3/8 in to 1 3/4 in |
For Minimum Shaft Diameter | 1 9/16 in |
For Shaft Diameter | 3/8 in to 1 3/4 in |
Overall Length Range | 6 - 8 in |
Description
The Westward 33HD60 Retaining Ring Plier Set contains 12 pieces of pliers designed for both internal and external retaining rings. The internal/external plier set is made of alloy steel. It has a total length of 6 1/2 in. Each plier has a red plastic handle with 0, 45, 90 degrees spring return feature. The tip diameter ranges from 0.037 in to 0.074 in while the tip angle varies from 0 degrees to 90 degrees. If you are looking for an all-inclusive plier set that can tackle both internal and external retaining rings, then this Westward 33HD60 Retaining Ring Plier Set is the ideal choice for you.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Indexing Plunger, All SS, Size: 2 D1= 1/2-13, D=6, Style D Lockout Type W Locknut, Pin Hard (K0632.004206A5)
- BOSCH -Cutter Hammer Drill Bit 7/16" x 12"L, SDS Plus (HC2074)
- TAPCON 3/8 in. X 8 in. L Carbide Tipped Drill Bit (11494)
- MIDWEST TOOL & CUTLERY Offset Left Avia Snip (MWT-6510L)
- WESTWARD Retaining Ring Plier Set, 0, 45, 90Deg, 12pc (33HD61)
- WESTWARD 6 Piece Plier Set Dipped Handle (53JW90)
- WESTWARD 4 Piece Plier and Wrench Set Dipped Handle (1UKP4)
- WESTWARD Retaining Ring Plier, Convertible, 4 pcs. (4YP48)
- WESTWARD 3 Piece Locking Pliers Set Vinyl Grip Handle (1ECF5)
- WESTWARD Locking Plier Sets, Plain Grip, 4 Pcs (793LA8)
- KNIPEX Knipex KNT-9K008090US 2 Piece Flush Cut Pliers Set (KNT-9K008090US)
- Westward Plier Sets