Shop All Plier Sets
Westward
Retaining Ring Plier, Convertible, 4 pcs.
Mfr # 4YP48
Zoro # G0733494
product price: $33.05
/ea
$33.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 4
- Material Alloy Steel
- Overall Length 6 in
- Features 3 Interchangeable Heads that Ease Removal of External or Internal Rings
- For Shaft Dia. 3/8 in to 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 4YP48
- Zoro # G0733494
- UPC # 190735859773
- Country of Origin Taiwan, Province of China
- Category Plier Sets
Dimensions
Overall Length | 6 in |
For Shaft Dia. | 3/8 in to 2 in |
Tip Dia. | 0.045 in, 0.06 in |
For Bore Dia. | 3/8 in to 2 in |
For Bore Diameter | 3/8 in to 2 in |
Overall Length Range | 6 - 8 in |
For Shaft Diameter Range | 3/8 in to 2 in |
For Shaft Diameter | 3/8 in to 2 in |
Tip Diameter | 0.045 in, 0.06 in |
For Bore Diameter Range | 3/8 in to 2 in |
Description
Retaining Ring Plier Set, For Ring Type Internal/External, Plier Types Retaining Ring Pliers, Grip Style Standard Cushion, Overall Length 6 in, Tip Diameter 0.045 in, 0.06 in, Tip Angle 45 Degrees , 90 Degrees , Jaw Opening Type Spring Return, Number of Pliers 4, For Bore Diameter 3/8 in to 2 in, For Shaft Diameter 3/8 in to 2 in, Handle Color Blue
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Drill Bushing, Type SF, Drill Size # 40 (SF205CY)
- WARWOOD TOOL 16 lb Stone Sledge, 36 Hickory Safety Grip Handle (13152)
- MILWAUKEE TOOL 1-1/2" Diamond Premium Wet Core Bit (48-17-3015)
- MARSHALLTOWN FAN BLADE MIXER 2-1/2""W (14574)
- WESTWARD 8 Piece Precision Plier Set Dipped Handle (4PM16)
- WESTWARD Locking Plier Sets, Plain Grip, 4 Pcs (793LA8)
- WESTWARD 3 Piece Locking Pliers Set Vinyl Grip Handle (1ECF5)
- WESTWARD 8 Piece Plier Set Dipped Handle (53JW91)
- WESTWARD 4 Piece Insulated Plier Set Insulated Handle (1YXJ5)
- WESTWARD 5 Piece Locking Pliers Set Ergonomic Handle (1ECG5)
- CHANNELLOCK 3 Piece Gift Sets Plastic Grip Plier Set Dipped Handle (GS-6)
- Westward Plier Sets