Shop All Wrench Parts
Westward
Replacement/Extension Chain, 18 In
Mfr # 2FDC4
Zoro # G3220761
product price: $11.99
/ea
$11.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 18 in
- Impact Rated No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 2FDC4
- Zoro # G3220761
- UPC # 190735795316
- Country of Origin China
- Category Wrench Parts
Dimensions
Overall Length | 18 in |
Details
Item | Locking Chain Clamp |
Impact Rated | No |
Description
If you're looking for a replacement or extension chain, the Westward 2FDC4 Locking Chain Clamp is what you need. It's made of durable metal construction. The overall length measures 18". A locking chain clamp makes it easy to attach and detach your device. Purchase the Westward 2FDC4 Replacement/Extension Chain today.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORSE Band Saw Blade, 7 ft. 9 in L, 1/2" W, 10/14 TPI, 0.035" Thick, Bimetal (ZWED035C1014MAT-7' 9)
- PROTO 3/4 in Drive Impact Socket 30 mm Size 6 pt Standard Depth, Black Oxide (J07530M)
- INGERSOLL-RAND Air Dual-Action Sander, 8 In., 5/32 In. (328B)
- STANLEY Staple Gun, Manual, Light Duty, Light Duty (TR45)
- WESTWARD Replacement Swivel Pad, For 10D509, 10D510 (10D571)
- WESTWARD Rear Axle Bearing Puller (AMR689A-1-4)
- WESTWARD Repl Hook Jaw, For 10 In Pipe Wrench (31D043)
- WESTWARD Repl Hook Jaw, For 18 In Pipe Wrench (31D046)
- WESTWARD Ball End Hex Key, 7/32 (EBEHK07)
- WESTWARD Repl Knurl, For 10 In Pipe Wrench (31D057)
- RIDGID Replacement Cutter Wheel For 2RPC4 (E-258)
- Westward Wrench Parts