Shop All Wrench Parts
Westward
Replacement Swivel Pad, For 10D497, 10D498
Mfr # 10D572
Zoro # G5141577
product price: $4.69
/ea
$4.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 10D497 And 10D498 1 in C-Clamps
- Material Steel
- Overall Length 7/16 in
- Includes Jump Ring
- Impact Rated No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 10D572
- Zoro # G5141577
- UPC # 190735720110
- Country of Origin China
- Category Wrench Parts
Dimensions
Overall Length | 7/16 in |
Details
Item | Replacement Swivel Pad |
For Use With | 10D497 And 10D498 1 in C-Clamps |
Material | Steel |
Includes | Jump Ring |
Impact Rated | No |
Shape | Round |
Compatible Grainger Part Number | 10D497, 10D498 |
Description
Replacement Swivel Pad, Shape Round, Overall Length 7/16 in, Material Steel, Includes Jump Ring, Compatible with Grainger Part Number 10D497, 10D498, Compatible with Manufacturer Model Number Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Socket Driver 3mm 6 Point 225mm (167M-3)
- YG-1 TOOL CO Super Hss(T15) Throw-Away Drill Insert Hardslick Coated (S09107)
- SHEARTAP Spiral Point Tap, Series 2090, Imperial, UNF, 1032, Plug Chamfer, 3 Flutes, HSS, Black Steam Oxid (34412)
- DRILL AMERICA 5/32" Cobalt Heavy Duty Split Point Stub Drill Bit (D/ASTCO5/32)
- WESTWARD Jaw Inserts, 4-1/2 In, For 10D710, PR (10D761)
- WESTWARD Repl Hook Jaw, For 18 In Pipe Wrench (31D046)
- WESTWARD Repl Heel Jaw/Pin, For 14 In Pipe Wrench (31D066)
- WESTWARD Ball End Hex Key, 5/64 (EBEHK02.5)
- WESTWARD Replacement Blade, PK12 (TT1YJE2001G)
- WESTWARD Repl Heel Jaw/Pin, For 24 In Pipe Wrench (31D068)
- RIDGID Pin, Pivot (93617)
- Westward Hand Tool Parts