Shop All Wrench Parts
Westward
Replacement Swivel Pad, 1-1/2 In C-Clamps
Mfr # 10D573
Zoro # G4965581
product price: $5.85
/ea
$5.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 10D501, 10D502, 10D503 And 10D504 1-1/2 in C-Clamps
- Material Steel
- Overall Length 1 1/4 in
- Includes Jump Ring
- Impact Rated No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 10D573
- Zoro # G4965581
- UPC # 190735720127
- Country of Origin China
- Category Wrench Parts
Dimensions
Overall Length | 1 1/4 in |
Overall Width | 1 1/4 in |
Details
Item | Replacement Swivel Pad |
For Use With | 10D501, 10D502, 10D503 And 10D504 1-1/2 in C-Clamps |
Material | Steel |
Includes | Jump Ring |
Impact Rated | No |
Shape | Round |
Compatible Grainger Part Number | 10D501, 10D502, 10D503, 10D504 |
Description
Replacement Swivel Pad, Shape Round, Overall Length 1 1/4 in, Overall Width 1 1/4 in, Material Steel, Includes Jump Ring, Compatible with Grainger Part Number 10D501, 10D502, 10D503, 10D504, Compatible with Manufacturer Model Number Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESCENT H.K. PORTER 18" PowerPivot™ Center Cut Double Compound Action Bolt Cutter (0090MCP)
- KO-KEN Bit PH3 25mm 1/4 Hex Drive (108P.25-3)
- DAYTON Press, Arbor, 3 Ton (1UH14)
- DEWALT Pipe Threading Replacement Dies (DCE700012B4)
- WESTWARD Repl Heel Jaw/Pin, For 24 In Pipe Wrench (31D068)
- WESTWARD Repl Heel Jaw/Pin, For 14 In Pipe Wrench (31D066)
- WESTWARD Ball End Hex Key, 5/64 (EBEHK02.5)
- WESTWARD Replacement Swivel Pad, For 10D509, 10D510 (10D571)
- WESTWARD Torque Wrench Repair Kit, 1/2 In Dr (4RYK5)
- WESTWARD Repl Knurl, For 14 In Pipe Wrench (31D059)
- PROTO Torque Wrench Repair Kit, 3/4 In Dr (J6018RK)
- Westward Wrench Parts