Shop All Vise and Clamp Parts
Westward
Replacement Jaws, Steel, 8 in Vise Jaw W
Mfr # 806EP3
Zoro # G510869828
product price: $129.99
/pk 2, $65.00/ea
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible with Brand Wilton
- For Vise Jaw Width 8 in
- Features Serrated
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 806EP3
- Zoro # G510869828
- Country of Origin Taiwan, Province of China
- Category Vise and Clamp Parts
Dimensions
For Vise Jaw Width | 8 in |
Details
Compatible with Brand | Wilton |
Features | Serrated |
Material | Steel |
Item | Replacement Jaws |
Description
Replacement Jaws, Product Type Jaw Inserts, For Vise Jaw Width 8 in, Material Steel, Features Serrated, Compatible with Brand Wilton, Compatible with Grainger Part Number 806EN9, Compatible with Manufacturer Model Number Not Applicable, Compatible with Series Not Applicable, Includes Not Applicable, Package Quantity 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX 225 mm Locking Adjusting Plain Grip Locking Plier (41 24 225)
- PICO Tool-Crimp Deutsch Open Barrl, #0663T (0663T)
- KO-KEN Bit 6mm Hex 50mm 1/4 Hex Drive (121H.50-6)
- OSG Straight Flute Hand Tap, Plug 4 Flutes (1142800)
- HHIP 1/2" Shank Knee Feed Adapter For Power Drill (3129-0015)
- KIPP Tether Cable Form:A With Eye And Crimp Termin L=500, Stainless Steel, Comp:Aluminum (K0367.0500)
- KIPP Connector Connecting Piece, A=20, L=95, Polyamide, Comp:Steel (K0615.1201512)
- PANAVISE Flat Ribbon Cable Cutter, PanaPress, Alum (507)
- MITEE-BITE PRODUCTS Vise Jaw Grips, M5 Screw, 1/2in, PK2 (33050)
- JPW INDUSTRIES Mounting Bracket For All Terrain Vise (10300)
- DE-STA-CO Sensor, Hall, 4Mm, Profile, Pnp, Qd (OHSP-017)
- Westward Machine Tool Parts