Shop All Vise and Clamp Parts
Westward
Replacement Jaws, Steel, 6 in Vise Jaw W
Mfr # 806EP2
Zoro # G610869797
product price: $107.99
/pk 2, $54.00/ea
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Vise Jaw Width 6 in
- Compatible with Brand Wilton
- Features Serrated
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 806EP2
- Zoro # G610869797
- Country of Origin Taiwan, Province of China
- Category Vise and Clamp Parts
Dimensions
For Vise Jaw Width | 6 in |
Details
Compatible with Brand | Wilton |
Item | Replacement Jaws |
Features | Serrated |
Material | Steel |
Description
Replacement Jaws, Product Type Jaw Inserts, For Vise Jaw Width 6 in, Material Steel, Features Serrated, Compatible with Brand Wilton, Compatible with Grainger Part Number 806EN8, Compatible with Manufacturer Model Number Not Applicable, Compatible with Series Not Applicable, Includes Not Applicable, Package Quantity 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEREN Clinometer Compass, 5 in. L x 3 in. H (203-661)
- STM 40 Taper Spindle Wiper (326215)
- LENOX Hole Saw Kit, 7/8 in to 2 1/2 in (LXAH3LSET6)
- VESSEL MEGADORA Hose Remover 3PC. Set (970HR3PB)
- PANAVISE 3-3/4" x 5" Multi-Angle Vise Base (300)
- KIPP Square Hinge With Fastening Nut, Form:A, Stainless Steel 1.4305, B=49, A=18, A1=14, A2=22 (K1142.10820033)
- KIPP Secure Quarter-Turn Lock, H=18, 5, Zinc Black Powder-Coated (K0524.182)
- KIPP Tether Cable Form:C With Loop L=500, Stainless Steel, Comp:Aluminum (K0367.2500)
- KIPP Tether Cable Form:B With Crimp Terminals L=150, Stainless Steel, Comp:Aluminum (K0367.1150)
- DAYTON 4" Vise Jaws for 4CPF7 (4CPG5)
- KIPP Tether Cable Form:C With Loop L=150, Stainless Steel, Comp:Aluminum (K0367.2150)
- Westward Machine Tool Parts