Shop All Vise and Clamp Parts
Westward
Replacement Jaws, Steel, 5 in Vise Jaw W
Mfr # 806EP4
Zoro # G810869832
product price: $86.19
/pk 2, $43.10/ea
Free Shipping & Returns
$86.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Compatible with Brand Bessey
- For Vise Jaw Width 5 in
- Features Serrated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 806EP4
- Zoro # G810869832
- Country of Origin Taiwan, Province of China
- Category Vise and Clamp Parts
Dimensions
For Vise Jaw Width | 5 in |
Details
Material | Steel |
Compatible with Brand | Bessey |
Item | Replacement Jaws |
Features | Serrated |
Description
Replacement Jaws, Product Type Jaw Inserts, For Vise Jaw Width 5 in, Material Steel, Features Serrated, Compatible with Brand Bessey, Compatible with Grainger Part Number 806EP0, Compatible with Manufacturer Model Number Not Applicable, Compatible with Series Not Applicable, Includes Not Applicable, Package Quantity 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIHA Precision Nut Driver, Metric, 6mm, 2-7/16in (26560)
- MORSE Band Saw Blade, 13 ft. 6 in L, 1-1/4" W, 4/6 TPI, 0.042" Thick, Bimetal (ZWEG360C46S-13' 6)
- KIPP Handwheel, DIN 950, Aluminum 3-spoke, Diameter= 140 mm, Bore D2= 14 mm, Fixed Handle (K0160.2140X14)
- TEKTON 3/8 Inch Drive x 1/8 Inch Long Hex Bit Socket (SHB12400)
- PANAVISE Vacuum Base Repair Kit, Vise, Rubber-Steel (380-RK)
- RIDGID 39748 Wear Plate Assembly, For Use With Tristand Model 460646012 Chain Vise (39748R)
- PANAVISE 1/2" x 8-7/16" Tray Vise Base (312)
- HHIP NL-0822 Lock Pin (2100-0822)
- PANAVISE Solder Station Kit, Bench Vise (371)
- HHIP 2.13 X .75" 15 Degree Iso 40A Coolant Thru Retention Knob (3900-5381)
- CARMEX Anvil, Toolholder 4PMZ1 (AI 16)
- Westward Vise and Clamp Parts