Shop All Vise and Clamp Parts
Westward
Replacement Jaws, Steel, 5 in Vise Jaw W
Mfr # 806EP1
Zoro # G010869762
product price: $86.19
/pk 2, $43.10/ea
Free Shipping & Returns
$86.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Features Serrated
- Compatible with Brand Wilton
- For Vise Jaw Width 5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 806EP1
- Zoro # G010869762
- Country of Origin Taiwan, Province of China
- Category Vise and Clamp Parts
Dimensions
For Vise Jaw Width | 5 in |
Details
Material | Steel |
Features | Serrated |
Item | Replacement Jaws |
Compatible with Brand | Wilton |
Description
Replacement Jaws, Product Type Jaw Inserts, For Vise Jaw Width 5 in, Material Steel, Features Serrated, Compatible with Brand Wilton, Compatible with Grainger Part Number 806EN7, Compatible with Manufacturer Model Number Not Applicable, Compatible with Series Not Applicable, Includes Not Applicable, Package Quantity 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1878 Black & Gold HSS RHS/RHC Let-T (C18047)
- SUNEX 1/2" Drive Wheel Protector Impact Socket, Metric, 85mm L (284921)
- HOUGEN Tapping Adapter for 08177 Kit (08176)
- KESON Chalk Line, w/Handle, Wht, 150 ft, For 4MHF4 (RLG150RH)
- GS TOOLING Pair Of Soft Jaw Plates For 3 Modular Vise With Quick Pulldown Jaws (382897)
- HHIP Quick Clamp Vise Work Stop - Fits 1/2-7/8 in. Jaws (3906-2132)
- KIPP Tommy Bar Fixed T-Bar D1=M10 Steel (K0755.110)
- HHIP W0803B Shim (2100-0803)
- TE-CO Serrated End Clamp, 1-1/8 In, 6 In, 3/4 In (30503)
- HHIP TNSN-3B Clamp (2100-0010)
- WILTON Insert, Dado For ProShop w/Riving Knife (708489)
- Westward Machine Tool Parts