Shop All Cutter Parts
Westward
Replacement Jaw
Mfr # GGS_50083
Zoro # G2575225
product price: $5.85
/pk 2, $2.93/ea
$5.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Westward
- Impact Rated No
- For Use With Mfr. Model Number 10H220
- Shop By Closeouts
- Product Type Replacement Jaw
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # GGS_50083
- Zoro # G2575225
- UPC # 190735826010
- Country of Origin China
- Category Cutter Parts
Details
Fits Brand | Westward |
Impact Rated | No |
For Use With Mfr. Model Number | 10H220 |
Item | Replacement Jaw |
Shop By | Closeouts |
Product Type | Replacement Jaw |
Compatible with Brand | Westward |
Description
Replacement Jaw, Product Type Replacement Jaw, Compatible with Brand Westward, Compatible with Grainger Part Number 10H220, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAYHEW PRO Pin Punch, 6in L, 3/16in Tip, Steel, BO (21100)
- OSG Carbide End Mill, 5/16in dia, 13/16in Cut (495-3124)
- WESTWARD 3/8 in Drive, 15/16" Hex SAE Socket, 6 Points (53YR76)
- TITAN Socket Adapter Set, 4 pcs. (32973)
- WESTWARD Repl Blade, Cable Cutter, For 22UN72 (22UN77)
- WESTWARD Serrated Jaw, 6 in. (GGS_50184)
- WESTWARD Replacement Jaw (GGS_45836)
- WESTWARD Replacement Cutter Wheel, PK2 (3CYU3)
- WESTWARD Ball Bearing Slides, 15 in. x 35mm, PR (GGS_51212)
- WESTWARD Ball Bearing Slides, 15 in. x 35mm, PR (GGS_51213)
- RIDGID Blade, Carbide-Tipped 12In. 70T (71697)
- Westward Cutter Parts