Shop All Cutter Parts
Westward
Replacement Jaw
Mfr # GGS_45822
Zoro # G2575450
$37.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 6 in
- Fits Brand Westward
- Impact Rated No
- For Use With Mfr. Model Number 10D688
- Overall Width 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Westward
- MFR # GGS_45822
- Zoro # G2575450
- UPC # 190735825761
- Country of Origin China
- Category Cutter Parts
Dimensions
Overall Length | 6 in |
Overall Width | 1 in |
Details
Fits Brand | Westward |
Impact Rated | No |
Item | Replacement Jaw |
For Use With Mfr. Model Number | 10D688 |
Product Type | Replacement Jaw |
Compatible with Brand | Westward |
Description
Replacement Jaw, Product Type Replacement Jaw, Compatible with Brand Westward, Compatible with Grainger Part Number 10D688, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VULCAN Knife Drywall Taping 12In Stl (37003R3L)
- CMT Hinge Boring Bit, Left, 35mm dia, 70mm L (369.350.12)
- KIPP Cam Lever Size: 9 D=8-32, A=36, 2, B=14, 4, Aluminum Black Powder-Coated, Comp: Stainless Steel (K0005.95111AE)
- SLUGGER BY FEIN Slugger Carbide Tip 2 7/16" X 2" Cutter (63127537110)
- WESTWARD Serrated Jaw, 4 in. (GGS_50179)
- WESTWARD Replacement Jaw (GGS_45832)
- WESTWARD Repl Blade, Cable Cutter, For 22UN71 (22UN76)
- WESTWARD Replacement Blade, For 13P552 (13P551)
- WESTWARD Replacement Jaw (GGS_45843)
- WESTWARD Replacement Blade, 8 In, For 13P501 (13P532)
- RATCH CUT Pack of 2 replacement cutter wheels for RC1125 (RC1125-7C)
- Westward Cutter Parts